Item Comparison: HU1136D9SP, UCES36INSWW690CR

Item

HU1136D9SP - 36" 15.5W Led Uc 27K/3K/4K Select 1125LM White - Halo

HU1136D9SP
36" 15.5W Led Uc 27K/3K/4K Select 1125LM White

$69.44 Each

$277.76 (4 Each)

QTY:
Each
Add
UCES36INSWW690CR - 36" 16W Led Undercab 27K/3K/35K Select 1220LM - Juno

UCES36INSWW690CR
36" 16W Led Undercab 27K/3K/35K Select 1220LM

$84.99 Each

$509.94 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 456 7
Vendor Halo Juno
Catalog Number HU1136D9SP UCES36INSWW690CR
Manufacturer Number HU1136D9SP UCES 36IN SWW6 90CRI WH M6
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Track, Rail, Task & Undercabinet Lighting Led Track, Rail, Task & Undercabinet Lighting
UNSPSC 39111528 - Undercabinet fixture 39111528 - Undercabinet fixture
UPC/EAN/GTIN 00080083876020 00196182177460
Weight per package 1.92 (lbs/each) 2.3 (lbs/each)
Description HU1136D9SP 36" 15.5W Led Uc 27K/3K/4K Select 1125LM White
36" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
UCES36INSWW690CR 36" 16W Led Undercab 27K/3K/35K Select 1220LM
Uces Led Undercabinet Includes An Easily Accessible Switch to Select A 2700K, 3000K or 3500K Color Temperature and Provides Accent or Task Lighting In Residential, Hospitality, Retail and Light Commercial Applications. Ideal For Use Under or Over Cabinets, Work Areas, Office Lighting, Coves, Display Cases, and Task Lighting.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $69.44 (Each) $84.99 (Each)
Carton/Reel $69.44 (1 Each) $84.99 (1 Each)
Standard Packaging/Reel $277.76 (4 Each) $509.94 (6 Each)
amperage rating .129 -
Lamp Included - Yes
Lamp Type LED LED - Static
Material - Steel
Number of Lamps - 1
Shape - Rectangular
Voltage Rating 120V 120
Wattage 15.5 W 16.7
Color - White
color rendering index (cri) - 90
color temperature - 2700 ,3000 ,3500 ,Variable
Finish white Gloss
Lens Color - WHITE
Lens Material - Acrylic
Style (blank) CONTEMPORARY
Height - 1.07
Length - 36
Width - 2.55
Description 36" 15.5W LED UC 27K/3K/4K SELECT 1125LM WHITE 36" 16W LED UNDERCAB 27K/3K/35K SELECT 1220LM
extra long description CLS HU1136D9SP HU11 UNDERCABINET 36 LITH UCES 36IN SWW6 90CRI WH M6 Eco
Features - Design Select
Long Description 36" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White UCES LED Undercabinet includes an easily accessible switch to select a 2700K, 3000K or 3500K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting.
Product Type HU11 Undercabinet 36" CCT Select WHT Undercabinet
Special Features 3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI -
average life - 50,000
dimensions - 36 x 2.55 x 1.07
dimmable - Yes
Hardware - Yes
Maximum Operating Temperature - 25
media - Yes
Power Source - Hardwired
Socket Type N/A -
Warranty - 5
Brand HALO JUNO
Manufacturers Part Number HU1136D9SP UCES 36IN SWW6 90CRI WH M6
Category Description LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type SURFACE Undercabinet
Weight - 2.3
Application lighting Hospitality,Residential,Retail
environmental conditions - Indoor
Mounting Under Cabinet SURFACE
standard cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant cULCA Title 24,ENERGY STAR,JA8
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat