Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
HU1136D9SP |
HU1036D940P |
Manufacturer Number |
HU1136D9SP |
HU1036D940P |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Track, Rail, Task & Underc -
Led Undercabinet Lighting
|
Classification |
Led Track, Rail, Task & Undercabinet Lighting
|
Led Track, Rail, Task & Undercabinet Lighting
|
UNSPSC |
39111528 - Undercabinet fixture
|
N/A
|
UPC/EAN/GTIN |
00080083876020 |
00080083724642 |
Weight per package |
1.92 (lbs/each) |
4 (lbs/each) |
Description |
HU1136D9SP 36" 15.5W Led Uc 27K/3K/4K Select 1125LM White
36" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
|
HU1036D940P Delisted 36" Led Uc 40K 90CRI White
Led Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 14.1 W, Dimmable, 32.44 In Length, 4.37 In Width, 1.25 In Height, 5 Yr Warranty, 4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$69.44 (Each) |
$137.37 (Each) |
Carton/Reel |
$69.44 (1 Each) |
$137.37 (1 Each) |
Standard Packaging/Reel |
$277.76 (4 Each) |
$137.37 (1 Each) |
|
amperage rating |
.129 |
- |
Current Rating |
- |
3.75 A @ 120 V |
Lamp Type |
LED |
- |
Material |
- |
Stainless Steel |
Voltage Rating |
120V |
- |
Wattage |
15.5 W |
14.1 W |
|
Color |
- |
White |
Finish |
white |
white |
Style |
(blank) |
- |
|
Height |
- |
1.25 in |
Length |
- |
32.44 in;824 mm |
Width |
- |
4.37 in;111.05 mm |
|
Description |
36" 15.5W LED UC 27K/3K/4K SELECT 1125LM WHITE |
DELISTED 36" LED UC 40K 90CRI WHITE |
extra long description |
CLS HU1136D9SP HU11 UNDERCABINET 36 |
ETNCL HU1036D940P 36" DIMMABLE FIXT |
Features |
- |
Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy t |
Long Description |
36" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White |
LED Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 14.1 W, Dimmable, 32.44 in Length, 4.37 in Width, 1.25 in Height, 5 yr Warranty, 4 lb |
Product Type |
HU11 Undercabinet 36" CCT Select WHT |
36" Dimmable Fixture, 4000K, 90CRI - Whi |
Short Description |
- |
36" LED Undercabinet, Stainless Steel, White, 40K |
Special Features |
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI |
87% Energy Savings Compared to Halogen |
|
dimmable |
- |
Yes |
package quantity |
- |
1 ct |
Socket Type |
N/A |
- |
Standards Met |
- |
cULus Listed;ECCN:EAR99NLR;UL/cUL Listed |
Warranty |
- |
5 yr |
|
|
Brand |
HALO |
Cooper Halo |
Manufacturers Part Number |
HU1136D9SP |
HU1036D940P |
|
Category Description |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
Type |
SURFACE |
- |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
Mounting |
Under Cabinet |
- |
standard |
cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant |