Item Comparison: HU1124D9SP, UCEL24IN30K90

Item

HU1124D9SP - 24" 11W Led Uc 27K/3K/4K Select 780LM White - Halo

HU1124D9SP
24" 11W Led Uc 27K/3K/4K Select 780LM White

$55.08 Each

$220.32 (4 Each)

QTY:
Each
Add
UCEL24IN30K90 - *Discontinued* 24" Led Uc 30K 90CRI WHT - Lithonia Lighting

UCEL24IN30K90
*Discontinued* 24" Led Uc 30K 90CRI WHT

$86.15 Each

$516.90 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 702 13
Vendor Halo Lithonia Lighting
Catalog Number HU1124D9SP UCEL24IN30K90
Manufacturer Number HU1124D9SP UCEL 24IN 30K 90CRI SWR WH M6
Category Enhanced Commodity Codes - Lighting Led Track, Rail, Task & Underc - Led Undercabinet Lighting
Classification Led Track, Rail, Task & Undercabinet Lighting Led Track, Rail, Task & Undercabinet Lighting
UNSPSC 39111528 - Undercabinet fixture 39111528 - Undercabinet fixture
UPC/EAN/GTIN 00080083875948 00889804600223
Weight per package 1.47 (lbs/each) 1.8 (lbs/each)
Description HU1124D9SP 24" 11W Led Uc 27K/3K/4K Select 780LM White
24" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
UCEL24IN30K90 *Discontinued* 24" Led Uc 30K 90CRI WHT
00889804600223|0889804|889804600223|88980460022|60022|Ucel 241N 30K 90CR1 SWR WH M6|Ucel 24IN 30K 90CRI SWR WH M6|UCEL24IN30K90CRISWRWHM6|Ucel-24IN-30K-90CRI-SWR-WH-M6|Undercabinet|Acuity Brands Ucel 241N 30K 90CR1 SWR WH M6|Acuity Brands Ucel 24IN 30K 90CRI SWR WH M6|Acuity Brands UCEL24IN30K90CRISWRWHM6|Acuity Brands Ucel-24IN-30K-90CRI-SWR-WH-M6|Lithonia Lighting Ucel 241N 30K 90CR1 SWR WH M6|Lithonia Lighting Ucel 24IN 30K 90CRI SWR WH M6|Lithonia Lighting UCEL24IN30K90CRISWRWHM6|Lithonia Lighting Ucel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.08 (Each) $86.15 (Each)
Carton/Reel $55.08 (1 Each) $86.15 (1 Each)
Standard Packaging/Reel $220.32 (4 Each) $516.90 (6 Each)
amperage rating .092 -
Lamp Included - Yes
Lamp Type LED LED - Static
Material - Steel
Voltage Rating 120V 120
Wattage 11 W 10
Color - White
Finish white Gloss
Style (blank) -
Height - 1.5
Length - 26.3
Width - 3.2
Description 24" 11W LED UC 27K/3K/4K SELECT 780LM WHITE *DISCONTINUED* 24" LED UC 30K 90CRI WHT
extra long description CLS HU1124D9SP HU11 UNDERCABINET 24 LITH UCEL-24IN-30K-90CRI-SWR-WH-M6
Long Description 24" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White 00889804600223|0889804|889804600223|88980460022|60022|UCEL 241N 30K 90CR1 SWR WH M6|UCEL 24IN 30K 90CRI SWR WH M6|UCEL24IN30K90CRISWRWHM6|UCEL-24IN-30K-90CRI-SWR-WH-M6|Undercabinet|Acuity Brands UCEL 241N 30K 90CR1 SWR WH M6|Acuity Brands UCEL 24IN 30K 90CRI SWR WH M6|Acuity Brands UCEL24IN30K90CRISWRWHM6|Acuity Brands UCEL-24IN-30K-90CRI-SWR-WH-M6|Lithonia Lighting UCEL 241N 30K 90CR1 SWR WH M6|Lithonia Lighting UCEL 24IN 30K 90CRI SWR WH M6|Lithonia Lighting UCEL24IN30K90CRISWRWHM6|Lithonia Lighting UCEL
Product Type HU11 Undercabinet 24" CCT Select WHT Undercabinet
Special Features 3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI -
pallet quantity - 576
Socket Type N/A -
Brand HALO Lithonia Lighting
Manufacturers Part Number HU1124D9SP UCEL 24IN 30K 90CRI SWR WH M6
Category Description LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type SURFACE Undercabinet
Manufacturer Status - Inactive
Application lighting Hospitality, Offices & Banks, Residential, Retail
Mounting Under Cabinet FLUSH
standard cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant C-UL-US
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat