Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Ledvance |
Catalog Number |
HU1118D9SP |
62442 |
Manufacturer Number |
HU1118D9SP |
UNDCAB2A1000ST8SC1018INWH/6244 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Track, Rail, Task & Undercabinet Lighting
|
Led Track, Rail, Task & Undercabinet Lighting
|
UNSPSC |
39111528 - Undercabinet fixture
|
N/A
|
UPC/EAN/GTIN |
00080083875863 |
00046135624421 |
Weight per package |
1.11 (lbs/each) |
1.631 (lbs/each) |
Description |
HU1118D9SP 18" 8W Led Uc 27K/3K/4K Select 560LM White
18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
|
62442 18" 14W Led Undercab 27/30/40K 1000LM 120V
18 Inch Interconnectable Plug In and Hardwired Undercabinet, Swivel Light Bar, Dimmable, CCT Selectable 2700/3000/4000K, Energy Star, 50000H Lifetime, + 5FT Power Cord + 12 Inch Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.12 (Each) |
$41.26 (Each) |
Carton/Reel |
$46.12 (1 Each) |
$41.26 (1 Each) |
Standard Packaging/Reel |
$184.48 (4 Each) |
$41.26 (1 Each) |
|
amperage rating |
.067 |
- |
Lamp Type |
LED |
- |
Voltage Rating |
120V |
- |
Wattage |
8 W |
- |
|
Finish |
white |
- |
Style |
(blank) |
- |
|
Description |
18" 8W LED UC 27K/3K/4K SELECT 560LM WHITE |
18" 14W LED UNDERCAB 27/30/40K 1000LM 120V |
extra long description |
CLS HU1118D9SP HU11 UNDERCABINET 18 |
SYL UNDCAB2A1000ST8SC1018INWH/62442 |
Long Description |
18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White |
18 inch Interconnectable Plug in and Hardwired Undercabinet, Swivel Light Bar, Dimmable, CCT Selectable 2700/3000/4000K, energy star, 50000h lifetime, + 5ft power cord + 12 inch connector |
Product Type |
HU11 Undercabinet 18" CCT Select WHT |
UNDCAB2A1000ST8SC1018INWH 4/CS 1/Sku |
Special Features |
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI |
- |
|
Socket Type |
N/A |
- |
Voltage |
- |
120.00 V |
|
Brand |
HALO |
Ledvance |
Manufacturers Part Number |
HU1118D9SP |
UNDCAB2A1000ST8SC1018INWH/62442 |
|
Category Description |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
Type |
SURFACE |
- |
|
Application |
lighting |
- |
Mounting |
Under Cabinet |
- |
standard |
cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant |