Item Comparison: HR175DX39, S1936

Item

HR175DX39 - 175W ED28 Mercury Vapor White Mogul Base Lamp - Ge Traditional Lamps

HR175DX39
175W ED28 Mercury Vapor White Mogul Base Lamp

$18.36 Each

$220.32 (12 Each)

QTY:
Each
Add
S1936 - 175W ED28 Mercury Vapor Clear Mogul Base Lamp - Satco

S1936
175W ED28 Mercury Vapor Clear Mogul Base Lamp

$12.97 Each

$155.64 (12 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 338 0
Vendor Ge Traditional Lamps Satco
Catalog Number HR175DX39 S1936
Manufacturer Number HR175DX39 S1936
Category Hid High Intensity Discharge L - Hid Mercury Vapor Lamps Hid High Intensity Discharge L - Hid Mercury Vapor Lamps
Classification Mercury Vapor Mercury Vapor
UNSPSC 39101615 - Mercury vapor lamp HID 39101615 - Mercury vapor lamp HID
UPC/EAN/GTIN 00043168240628 00045923019364
Weight per package 0.53 (lbs/each) 0.75 (lbs/each)
Description HR175DX39 175W ED28 Mercury Vapor White Mogul Base Lamp
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
S1936 175W ED28 Mercury Vapor Clear Mogul Base Lamp
Satco S1936 H39KB175 Clear ED28 Mog
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.36 (Each) $12.97 (Each)
Carton/Reel $18.36 (1 Each) $12.97 (1 Each)
Standard Packaging/Reel $220.32 (12 Each) $155.64 (12 Each)
Material Hard Glass -
Shape - ED28
Voltage Rating 318 V -
Wattage 175.0 175
Base Type Mogul Screw -
Color Delux white White
Color Rendering Index 50 -
color rendering index (cri) 50.0 20
color temperature 3900 K 4500
Finish white Clear
Style Open or enclosed fixtures -
Diameter 3.5 in 3.50
Length 8.25 in 8.25
Description 175W ED28 MERCURY VAPOR WHITE MOGUL BASE LAMP 175W ED28 MERCURY VAPOR CLEAR MOGUL BASE LAMP
extra long description GEL HR175DX39 24062 MERCURY -
Long Description HID Mercury Vapor Lamp, 50, 3900 K, 7800 lm Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 h Average Life, Mogul Screw Base, H39 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Length, 30.3 % Mercury Content, 0.53 lb SATCO S1936 H39KB175 CLEAR ED28 MOG
Product Type 24062 Mercury H39KB175 Clear ED28 Mog
Short Description HID Mercury Vapor Lamp, 3900K, 7800 lm, 175W, 318V -
Special Features 8.25IN Length -
ANSI Ballast Code H39 -
average life 20000 h 12000
Base E39 Mogul
Brightness (Lumens) 7800 lm -
lumens 7800.0 14k
Mercury Content 30.3 % -
package quantity 12 CA -
start type - Probe Start
Warranty - Avg. Rated Hour Limited
Brand GE Current, a Daintree company Satco
Manufacturers Part Number HR175DX39 S1936
Category Description MERCURY VAPOR MERCURY VAPOR
Type - MERCURY VAPOR
Manufacturer Status - Inactive
Weight 0.53 lb -
Application Universal burning position -
standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat