Nacogdoches |
0 |
700 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
14FHNUSSZJ |
HN14 |
Manufacturer Number |
14FHNUSSZJ |
HN14 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161727 - Hexagonal nuts
|
31161727 - Hexagonal nuts
|
UPC/EAN/GTIN |
00705591962262 |
00781002170358 |
Weight per package |
0.0071 (lbs/each) |
0.0075 (lbs/each) |
Description |
14FHNUSSZJ 1/4-20 Finished Hex Nut Uss Zinc
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 In - 20 Thread Size, Unc;Uss Thread Type, 1/4 In Diameter, 7/32 In Thickness, 0.71 LB
|
HN14 1/4''-20 Hex Nut
Hex Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.06 (Each) |
$0.06 (Each) |
Carton/Reel |
$6.49 (100 Each) |
$6.48 (100 Each) |
Standard Packaging/Reel |
$155.76 (2400 Each) |
$6.48 (100 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in |
1/4 in |
Size |
1/4 |
1/4 |
Thickness |
7/32 in |
- |
|
Description |
1/4-20 FINISHED HEX NUT USS ZINC |
1/4''-20 HEX NUT |
extra long description |
PECO 14FHNUSSZJ 1/4-20 FINISHED HEX |
DOTTIE HN14 1/4-20 Hex Nuts Finishe |
Features |
- |
Hex machine screw nuts are for screws smaller than 1/4" diameter. Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4" and up. |
Long Description |
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 in - 20 Thread Size, UNC;USS Thread Type, 1/4 in Diameter, 7/32 in Thickness, 0.71 lb |
Hex Nut, Steel, Zinc Plated, 1/4 in Diameter, 0.01 lb |
Product Type |
Hex Nut |
Hex Nut |
Short Description |
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 in - 20, 1/4 in |
Hex Nut, Steel, Zinc Plated, 1/4 in |
Special Features |
- |
Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up ; Zinc plated - general use ; Invincibox up to 1/2 IN |
|
Drive Type |
Hex |
Hex |
Head Style |
Hex |
Hex |
package quantity |
100 CT |
100 CT |
Thread Size |
1/4 in - 20 |
1/4-20 |
Thread Type |
UNC;USS |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
14FHNUSSZJ |
HN14 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Nut |
Finished Hex Nut |
|
|
|
Application |
- |
General Purpose |