Nacogdoches |
0 |
350 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
12FHNUSSZJ |
HN12 |
Manufacturer Number |
12FHNUSSZJ |
HN12 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161727 - Hexagonal nuts
|
31161727 - Hexagonal nuts
|
UPC/EAN/GTIN |
00705591962323 |
00781002170501 |
Weight per package |
0.0346 (lbs/each) |
0.038 (lbs/each) |
Description |
12FHNUSSZJ 1/2-13 Finished Hex Nut Uss Zinc
Hex Nut, Stainless Steel, Zinc Plated, 1/2 In - 13 Thread Size, Uss Thread Type, 1/2 In Diameter, 3.45 LB
|
HN12 1/2''-13 Hex Nut
Hex Nut, Steel, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 0.04 LB
|
|
Minimum Order QTY |
100 Units |
25 Units |
Unit/Foot |
$0.24 (Each) |
$0.32 (Each) |
Carton/Reel |
$24.41 (100 Each) |
$8.06 (25 Each) |
Standard Packaging/Reel |
$146.46 (600 Each) |
$8.06 (25 Each) |
|
Material |
Stainless Steel |
Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/2 in |
1/2 in |
Size |
1/2 |
1/2 |
|
Description |
1/2-13 FINISHED HEX NUT USS ZINC |
1/2''-13 HEX NUT |
extra long description |
PECO 12FHNUSSZJ 1/2-13 FINISHED HEX |
DOTTIE HN12 1/2-13 Hex Nuts Finishe |
Features |
- |
Hex machine screw nuts are for screws smaller than 1/4" diameter. Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4" and up. |
Long Description |
Hex Nut, Stainless Steel, Zinc Plated, 1/2 in - 13 Thread Size, USS Thread Type, 1/2 in Diameter, 3.45 lb |
Hex Nut, Steel, Zinc Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 0.04 lb |
Product Type |
Hex Nut |
Hex Nut |
Short Description |
Hex Nut, Stainless Steel, Zinc Plated, 1/2 in - 13, 1/2 in |
Hex Nut, Steel, Zinc Plated, 1/2 in - 13, 1/2 in |
Special Features |
- |
Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up ; Zinc plated - general use ; Invincibox up to 1/2 IN |
|
Drive Type |
Hex |
Hex |
Head Style |
Hex |
Hex |
package quantity |
100 CT |
25 CT |
Thread Size |
1/2 in - 13 |
1/2 in - 13 |
Thread Type |
USS |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
12FHNUSSZJ |
HN12 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Nut |
Finished Hex Nut |
|
|
|
Application |
- |
General Purpose |