Item Comparison: HMCP015E0C, HMCP015E0C

Item

HMCP015E0C - HMCP Standard Mag Style W/Steel Collars - Eaton

HMCP015E0C
HMCP Standard Mag Style W/Steel Collars

$764.29 Each

$764.29 (1 Each)

QTY:
Each
Add
HMCP015E0C - Etn Breaker - SPC

HMCP015E0C
Etn Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 50 0
Vendor Eaton SPC
Catalog Number HMCP015E0C HMCP015E0C
Manufacturer Number HMCP015E0C N/A
Category Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Unassigned
Classification Motor Control Protection and Supplemental Breakers Motor Control Protection and Supplemental Breakers
UNSPSC 39121616 - Molded case circuit breakers -
UPC/EAN/GTIN 00786679150818 88163095972
Weight per package 4.18 (lbs/each) 4.18 (lbs/each)
Description HMCP015E0C HMCP Standard Mag Style W/Steel Collars
Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circuit Protector, 15 A, Three-Pole, Frame J-K, 45-150 A, Series C, Non-Aluminum
HMCP015E0C Etn Breaker
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $764.29 (Each) $0.00 (Each)
Carton/Reel $764.29 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $764.29 (1 Each) $0.00 (1 Each)
Current Rating 15 A -
Poles 3 -
Description HMCP STANDARD MAG STYLE W/STEEL COLLARS ETN BREAKER
extra long description ETN HMCP015E0C HMCP STANDARD MAG ST -
Features Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s -
Long Description Eaton molded case circuit breaker accessory motor circuit protector, Motor circuit protector, 15 A, Three-pole, Frame J-K, 45-150 A, Series C, Non-aluminum -
Product Type HMCP Standard Mag Style W/Steel Collars -
dimensions 8.0000 IN X 5.0000 IN X 5.0000 IN -
media Yes -
Brand Eaton -
Manufacturers Part Number HMCP015E0C -
Category Description Motor Control Protection and Supplemental Breakers Motor Control Protection and Supplemental Breakers
Type Molded case circuit breaker accessory -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL Listed,CSA Certified,Contact Manufacturer -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat