Nacogdoches |
5 |
1 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
HLSMS9129301EWH |
HLCMS9129301EWH |
Manufacturer Number |
HLSMS9129301EWH |
HLCMS9129301EWH |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083256969 |
00080083127993 |
Weight per package |
1.26 (lbs/each) |
0.91 (lbs/each) |
Description |
HLSMS9129301EWH 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM
9" Motion Sensor, Led Surface Light, 1200 Lumens (Nominal), 90 Cri Minimum, 3000K CCT, 120V 60HZ, Le and Te Phase, Matte White Flange Cut 10 Percent Dimming, Compliant In All States Except California
|
HLCMS9129301EWH 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM
9-Inch Motion Sensor, Led Surface Light, 1200 Lumens, 90, 3000K, 120V, Matte White Flange Finish
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.30 (Each) |
$40.30 (Each) |
Carton/Reel |
$40.30 (1 Each) |
$40.30 (1 Each) |
Standard Packaging/Reel |
$161.20 (4 Each) |
$161.20 (4 Each) |
|
amperage rating |
0.147A |
0.15 (at 120V) |
Lamp Type |
LED |
LED |
Voltage Rating |
120V |
120V |
Wattage |
17.7 W |
17.6 W |
|
Finish |
Matte White |
Matte White, White Flange |
Style |
(blank) |
(blank) |
|
Description |
9" 18W LED DISC LIGHT 30K W/MOTION SENSOR 1200LM |
9" 18W LED DISC LIGHT 30K W/MOTION SENSOR 1200LM |
extra long description |
CLS HLSMS9129301EWH HLS, 9IN, 1200L |
CLS HLCMS9129301EWH HLC W/MOTION, 9 |
Long Description |
9" motion sensor, LED surface light, 1200 lumens (nominal), 90 CRI minimum, 3000K CCT, 120V 60Hz, LE and TE phase, matte white flange cut 10 percent dimming, Compliant in all states except California |
9-Inch Motion Sensor, LED surface light,1200 lumens,90,3000K,120V,Matte white flange finish |
Product Type |
HLS, 9IN, 1200LM, 3000K, Motion Sensor |
HLC W/Motion, 9IN, 12LM, 3K, Single |
Special Features |
Sizes include 4", 6", & 9" |
Low-profile lens surface-mount luminaire, Ceiling/wall mounting |
|
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
HLSMS9129301EWH |
HLCMS9129301EWH |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLS Round LED Surface Mount |
HLC LED |
|
Application |
lighting |
lighting |
Mounting |
Surface Mount |
Surface Mount |
standard |
Energy Star;IECC Compliant;UL Listed;Title 24 Compliant;RoHS Compliant |
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;Damp Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;NEC;Title 20 Compliant |