Item Comparison: HLBSL6099FS351EM, HLB6099FS1EMWR

Item

HLBSL6099FS351EM - 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM - Halo

HLBSL6099FS351EM
6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM

$26.57 Each

$106.28 (4 Each)

QTY:
Each
Add
HLB6099FS1EMWR - 6" Led Trim 27-50K Ultra Thin 1037-1103LM - Halo

HLB6099FS1EMWR
6" Led Trim 27-50K Ultra Thin 1037-1103LM

$28.00 Each

$168.00 (6 Each)

QTY:
Each
Add
Nacogdoches 757 0
All Stores 17,579 617
Vendor Halo Halo
Catalog Number HLBSL6099FS351EM HLB6099FS1EMWR
Manufacturer Number HLBSL6099FS351EMWR HLB6099FS1EMWR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083916382 00080083848164
Weight per package 0.76 (lbs/each) 1.72 (lbs/each)
Description HLBSL6099FS351EM 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
HLB6099FS1EMWR 6" Led Trim 27-50K Ultra Thin 1037-1103LM
6IN. Round Led Direct Mount With Selectable CCT (2700K-5000K)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.57 (Each) $28.00 (Each)
Carton/Reel $26.57 (1 Each) $28.00 (1 Each)
Standard Packaging/Reel $106.28 (4 Each) $168.00 (6 Each)
amperage rating 0.110A 0.133
Ballast Type - N/A
Lamp Included - Yes
Lamp Type LED LED
Material - Aluminum
Number of Lamps - 1
Voltage Rating 120V 120V
Wattage 12.6 13.8 W
Finish white white
Style (blank) Modern/Contemporary
Description 6" 13W LED ULTRA THIN DWNLT 3K/4K/5K ~900LM 6" LED TRIM 27-50K ULTRA THIN 1037-1103LM
extra long description CLS HLBSL6099FS351EMWR 6" RD SFT LE CLS HLB6099FS1EMWR 6" RD LENS, 900L
Long Description 6-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) 6in. Round LED Direct Mount with Selectable CCT (2700K-5000K)
Product Type 6" RD SFT Lens, 900LM, 30-50K, 120V, MW 6" RD Lens, 900LM, 90 FS, 120V, MW
Special Features Features a round polymer trim and smooth lens Ultra-thin round lens downlight with remote driver/junction box
Socket Type N/A N/A
Brand HALO HALO
Manufacturers Part Number HLBSL6099FS351EMWR HLB6099FS1EMWR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLBSL Smooth Lens Downlight HLB Ultra Thin Direct Mount
Application lighting lighting
Mounting Direct Mount Direct Mount
standard ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;California Title 24 cULus Listed;Energy Star;Title 24 Compliant;RoHS Compliant;Wet Locations Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat