Item Comparison: HLBSL4069FS351EM, WF4LED30K40K50K9

Item

HLBSL4069FS351EM - 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM - Halo

HLBSL4069FS351EM
4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM

$24.46 Each

$97.84 (4 Each)

QTY:
Each
Add
WF4LED30K40K50K9 - *Delisted* 4" 10W Led Wafer 3K/4K/5K WHT 90cri - Lithonia Lighting

WF4LED30K40K50K9
*Delisted* 4" 10W Led Wafer 3K/4K/5K WHT 90cri

$27.97 Each

$167.82 (6 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 7,889 154
Vendor Halo Lithonia Lighting
Catalog Number HLBSL4069FS351EM WF4LED30K40K50K9
Manufacturer Number HLBSL4069FS351EMWR WF4 LED 30K40K50K 90CRI MW M6
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083916368 00191848253557
Weight per package 0.51 (lbs/each) 1.6 (lbs/each)
Description HLBSL4069FS351EM 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
WF4LED30K40K50K9 *Delisted* 4" 10W Led Wafer 3K/4K/5K WHT 90cri
Lith WF4 Led 30K40K50K 90CRI MW M6
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.46 (Each) $27.97 (Each)
Carton/Reel $24.46 (1 Each) $27.97 (1 Each)
Standard Packaging/Reel $97.84 (4 Each) $167.82 (6 Each)
amperage rating 0.085 A at 120 V -
Lamp Included - Yes
Lamp Type LED LED - Dynamic
Material - Aluminum
Shape - Round
Voltage Rating 120V 120
Wattage 10.1 W 11
Color - White
color rendering index (cri) - 90
color temperature - 0
Finish white Matte
Lens Color - WHITE
Lens Material - Polycarbonate
Style (blank) -
Height - 1.1
Length - 4.7
Width - 4.7
Construction - Canless,New Construction,Remodel
Description 4" LED TRIM 3K/4K/5K ULTRA THIN LITE 716-768LM *DELISTED* 4" 10W LED WAFER 3K/4K/5K WHT 90CRI
extra long description CLS HLBSL4069FS351EMWR 4" RD SFT LE -
Features - Contractor Select
Long Description 4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) LITH WF4 LED 30K40K50K 90CRI MW M6
Product Type 4" RD SFT Lens, 600LM, 30-50K, 120V, MW Downlight
Special Features Features a round polymer trim and smooth lens -
average life - 35,000
dimensions - 4.75 x 4.75 x 1.5
dimmable - Yes
lumens - 800
Maximum Operating Temperature - 25
media - Yes
pallet quantity - 432
Power Source - Hardwired
Socket Type N/A -
Warranty - 5
Brand HALO Lithonia Lighting
Manufacturers Part Number HLBSL4069FS351EMWR WF4 LED 30K40K50K 90CRI MW M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLBSL Smooth Lens Downlight Downlight
aperture size - 4 in
Manufacturer Status - Inactive
Weight - 1
Application lighting Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
environmental conditions - Indoor
Mounting Direct Mount Recessed
standard Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated CSACA Title 24,JA8
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat