Item Comparison: HLBSL4069FS351EM, WF4LED30KMWM6

Item

HLBSL4069FS351EM - 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM - Halo

HLBSL4069FS351EM
4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM

$24.46 Each

$97.84 (4 Each)

QTY:
Each
Add
WF4LED30KMWM6 - *Delisted* 4" 9.5W Led Wafr 30K WHT - Lithonia Lighting

WF4LED30KMWM6
*Delisted* 4" 9.5W Led Wafr 30K WHT

$25.99 Each

$25.99 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 6,212 21
Vendor Halo Lithonia Lighting
Catalog Number HLBSL4069FS351EM WF4LED30KMWM6
Manufacturer Number HLBSL4069FS351EMWR WF4LED30KMWM6
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083916368 00889804672770
Weight per package 0.51 (lbs/each) 1.6 (lbs/each)
Description HLBSL4069FS351EM 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
WF4LED30KMWM6 *Delisted* 4" 9.5W Led Wafr 30K WHT
Led Downlight, 120 V, 0.08 A, 9.6 W, Aluminum, Matte White, White, 3000 K, 80, 36000 H Average Life, Dimmable, 675 LM Brightness (Lumens), 5.5 In (Module) Length, 3 In (Module) Width, 1.1 In (Lamp);1.3 In (Module) Height, 3.2 In (Inner) Diameter, 1.6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.46 (Each) $25.99 (Each)
Carton/Reel $24.46 (1 Each) $25.99 (1 Each)
Standard Packaging/Reel $97.84 (4 Each) $25.99 (1 Each)
amperage rating 0.085 A at 120 V -
Current Rating - 0.08 A
Lamp Included - Yes
Lamp Type LED LED - Static
Material - Aluminum
Voltage Rating 120V 120
Wattage 10.1 W 9
Color - White
Color Rendering Index - 80
color temperature - 3000 k
Finish white Matte White
Style (blank) -
Diameter - 3.2 in (Inner);8.1 cm (Inner)
Height - 1.1 in (Lamp);2.8 cm (Lamp);1.3 (Module);13.9 cm (Module)
Length - 5.5 in (Module);13.9 cm (Module)
Width - 3 in (Module);7.6 cm (Module)
Description 4" LED TRIM 3K/4K/5K ULTRA THIN LITE 716-768LM *DELISTED* 4" 9.5W LED WAFR 30K WHT
extra long description CLS HLBSL4069FS351EMWR 4" RD SFT LE -
Features - The 4-inch Wafer(TM) LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 3-inch plenum clearance.
Long Description 4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) LED Downlight, 120 V, 0.08 A, 9.6 W, Aluminum, Matte White, White, 3000 K, 80, 36000 h Average Life, Dimmable, 675 lm Brightness (Lumens), 5.5 in (Module) Length, 3 in (Module) Width, 1.1 in (Lamp);1.3 in (Module) Height, 3.2 in (Inner) Diameter, 1.6 lb
Product Type 4" RD SFT Lens, 600LM, 30-50K, 120V, MW Downlight
Short Description - LED Downlight, 120 V, 9.6 W
Special Features Features a round polymer trim and smooth lens The 4 in Wafer-Thin LED Recessed Downlight with Remote Driver Box Combines High Quality Light Output and Efficiency While Eliminating the Pot Light Housing for Competitive Affordability.This Innovative Wafer-Slim Type Ic Design Allows Easy Installation
average life - 36000 h
Brightness (Lumens) - 675 lm
dimmable - Yes
package quantity - 540 PL
pallet quantity - 540
Socket Type N/A -
Standards Met - CSA Certified Wet Location
Total Wattage - 9.6 W
Brand HALO Lithonia Lighting
Manufacturers Part Number HLBSL4069FS351EMWR WF4 LED 30K MW M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLBSL Smooth Lens Downlight Downlight
Manufacturer Status - Inactive
Weight - 1.6 lb
Application lighting Automotive & Parking;Education;Government;Healthcare;Hospitality;Manufacturing;Offices & Banks;Power & Gas;Religious;Residential;Retail;Sports and Recreation;Transportation;Warehouses
Energy Star - yes
Mounting Direct Mount Recessed
standard Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated CSA, CSA Wet Location, ENERGY STAR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat