Item Comparison: HLB8169FS1EMWR, WF8LED27K30K35K9

Item

HLB8169FS1EMWR - 8" Led Trim 27K/3K/35K/4K/5K Ultra Thin 1600LM - Halo

HLB8169FS1EMWR
8" Led Trim 27K/3K/35K/4K/5K Ultra Thin 1600LM

$57.50 Each

$230.00 (4 Each)

QTY:
Each
Add
WF8LED27K30K35K9 - 8" 27/30/35K Led Wafer - Lithonia Lighting

WF8LED27K30K35K9
8" 27/30/35K Led Wafer

$43.81 Each

$262.86 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 412 1
Vendor Halo Lithonia Lighting
Catalog Number HLB8169FS1EMWR WF8LED27K30K35K9
Manufacturer Number HLB8169FS1EMWR WF8 LED 27K30K35K 90CRI MW M6
Category Enhanced Commodity Codes - Lighting Led General Purpose Lighting - Led Recessed General Purpose L
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083150601 00191848254486
Weight per package 2.35 (lbs/each) 2.5 (lbs/each)
Description HLB8169FS1EMWR 8" Led Trim 27K/3K/35K/4K/5K Ultra Thin 1600LM
8-Inch Led Lens Downlight, 1600 Lumens, 5000K, 120V, Matte White Flange
WF8LED27K30K35K9 8" 27/30/35K Led Wafer
00191848254486|0191848|191848254486|19184825448|25448|WF8 Led 27K30K35K 90CR1 MW M6|WF8 Led 27K30K35K 90CRI MW M6|WF8LED27K30K35K90CRIMWM6|WF8-Led-27K30K35K-90CRI-MW-M6|Downlight|Acuity Brands WF8 Led 27K30K35K 90CR1 MW M6|Acuity Brands WF8 Led 27K30K35K 90CRI MW M6|Acuity Brands WF8LED27K30K35K90CRIMWM6|Acuity Brands WF8-Led-27K30K35K-90CRI-MW-M6|Lithonia Lighting WF8 Led 27K30K35K 90CR1 MW M6|Lithonia Lighting WF8 Led 27K30K35K 90CRI MW M6|Lithonia Lighting WF8LED27K30K35K90CRIMWM6|Lithonia Lighting WF8-
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $57.50 (Each) $43.81 (Each)
Carton/Reel $57.50 (1 Each) $43.81 (1 Each)
Standard Packaging/Reel $230.00 (4 Each) $262.86 (6 Each)
amperage rating 0.17 A Light Commercial, Residential, Restroom
Lamp Included - Yes
Lamp Type LED Open Office, Retail
Voltage Rating 120V 120
Wattage 20.9W -
Color - White
Finish Matte White, White Flange SensorSwitch
Style (blank) -
Height - 4
Length - Open Office, Retail
Width - 3
Construction - Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential
Description 8" LED TRIM 27K/3K/35K/4K/5K ULTRA THIN 1600LM 8" 27/30/35K LED WAFER
extra long description CLS HLB8169FS1EMWR 8" RD LENS, 1600 LITH WF8-LED-27K30K35K-90CRI-MW-M6
Long Description 8-Inch LED lens downlight,1600 lumens,5000K,120V,Matte White Flange 00191848254486|0191848|191848254486|19184825448|25448|WF8 LED 27K30K35K 90CR1 MW M6|WF8 LED 27K30K35K 90CRI MW M6|WF8LED27K30K35K90CRIMWM6|WF8-LED-27K30K35K-90CRI-MW-M6|Downlight|Acuity Brands WF8 LED 27K30K35K 90CR1 MW M6|Acuity Brands WF8 LED 27K30K35K 90CRI MW M6|Acuity Brands WF8LED27K30K35K90CRIMWM6|Acuity Brands WF8-LED-27K30K35K-90CRI-MW-M6|Lithonia Lighting WF8 LED 27K30K35K 90CR1 MW M6|Lithonia Lighting WF8 LED 27K30K35K 90CRI MW M6|Lithonia Lighting WF8LED27K30K35K90CRIMWM6|Lithonia Lighting WF8-
Product Type 8" RD Lens, 1600 LM, CCT FS, 120V, MW Downlight
Special Features Ultra-thin round lens downlight with remote driver/junction box -
average life - Education,Government,Hospitality,Offices & Banks,Residential,Retail
Bundle Diameter - Open Office, Retail
Fixture Type - Open Office, Retail
pallet quantity - 144
Socket Type N/A -
Brand HALO Lithonia Lighting
Manufacturers Part Number HLB8169FS1EMWR WF8 LED 27K30K35K 90CRI MW M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLB Ultra Thin Direct Mount Downlight
Manufacturer Status - Inactive
Application lighting Residential
environmental conditions - Classroom, Conference Room, Corridor
Mounting Direct Mount Recessed
standard Energy Star;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant CSA, ENERGY STAR, UL Wet Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat