Item Comparison: SHR, HIRP14L

Item

SHR - #2 Round Point Shovel - LH Dottie

SHR
#2 Round Point Shovel

$80.76 Each

$80.76 (1 Each)

QTY:
Each
Add
HIRP14L - Size 2 Round Point Shovel, 47" Fiberglass Handle - SPC

HIRP14L
Size 2 Round Point Shovel, 47" Fiberglass Handle

$54.96 Each

$54.96 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 99 7
Vendor LH Dottie SPC
Catalog Number SHR HIRP14L
Manufacturer Number SHR HIRP14L
Category Tool Kits - Miscellaneous Hand Tools Unassigned
Classification Hand Tools Hand Tools
UNSPSC 27112004 - Shovels -
UPC/EAN/GTIN 00781002240006 85395100001
Weight per package 4.95 (lbs/each) 5 (lbs/each)
Description SHR #2 Round Point Shovel
Professional Grade Shovel, Fiberglass Handle Material, 48 In Handle Length, Straight Handle, 5.05 LB
HIRP14L Size 2 Round Point Shovel, 47" Fiberglass Handle
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.76 (Each) $54.96 (Each)
Carton/Reel $80.76 (1 Each) $54.96 (1 Each)
Standard Packaging/Reel $80.76 (1 Each) $54.96 (1 Each)
Handle Material Fiberglass -
Size #2 x 48 IN -
Description #2 ROUND POINT SHOVEL SIZE 2 ROUND POINT SHOVEL, 47" FIBERGLASS HANDLE
extra long description DOTTIE SHR #2 Professional Grade Sh -
Features The shovel and grip ends are larger to provideleverage and control while the center tapers to help your hand slide when “slinging” the material away from the hole. -
Long Description Professional Grade Shovel, Fiberglass Handle Material, 48 in Handle Length, Straight Handle, 5.05 lb -
Product Type Professional Grade Shovel -
Short Description 4# Professional Grade Shovel, Fiber Glass Handle, Trenching -
Special Features Features: Minimum Breaking Strength of 261 LB Per DTH6950-1, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Ergonomically Designed Grip -
Blade Width #2 -
Handle Length 48 -
Handle Type Straight -
package quantity 1 (Per Pack);5 (Per Carton) -
Brand LH DOTTIE -
Manufacturers Part Number SHR HIRP14L
Category Description HAND TOOLS HAND TOOLS
Type Shovel -
Weight 5.05 lb -
Application Industrial -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat