Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
HFD3060 |
HFD3060 |
Manufacturer Number |
HFD3060 |
N/A |
Category |
Non-Interchangeable Trip -
3 Pole
|
Unassigned
|
Classification |
Molded Case Breakers
|
N/A
|
UNSPSC |
39121616 - Molded case circuit breakers
|
-
|
UPC/EAN/GTIN |
00786679175866 |
88163096059 |
Weight per package |
4.25 (lbs/each) |
4.25 (lbs/each) |
Description |
HFD3060 Type HFD 3 Pole 60A Trip 600V Class 65KA At 480V L
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 60 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
|
HFD3060 Etn Breaker
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,225.19 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,225.19 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,225.19 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
60 A |
- |
Poles |
3 |
- |
Voltage Rating |
600 VAC, 250 VDC |
- |
|
Description |
TYPE HFD 3 POLE 60A TRIP 600V CLASS 65KA AT 480V L |
ETN BREAKER |
extra long description |
ETN HFD3060 HFD 60A 3P T-M Trip |
- |
Features |
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. |
- |
Long Description |
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 60 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz |
- |
Product Type |
HFD 60A 3P T-M Trip |
- |
|
dimensions |
3.3800 IN X 4.1300 IN X 6.0000 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
- |
Manufacturers Part Number |
HFD3060 |
- |
|
Category Description |
MOLDED CASE BREAKERS |
Fuses & Fuse Accessories |
Type |
Molded case circuit breaker |
- |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
- |
standard |
UL Listed |
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
Call nearest store for Item Price
|