Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
FNQR3 |
HCTR3 |
Manufacturer Number |
FNQ-R-3 |
T626-HCTR3 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00051712147088 |
00782634802198 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
FNQR3 3A 600V TD Class CC Fuse
Eaton Bussmann Series FNQ-R Fuse, 3 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic, Melamine Tube, Standard, 600 V
|
HCTR3 3A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 3 A, Class CC, 200 Kaic, Standard, 10, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.05 (Each) |
$29.14 (Each) |
Carton/Reel |
$410.50 (10 Each) |
$29.14 (1 Each) |
Standard Packaging/Reel |
$410.50 (10 Each) |
$291.40 (10 Each) |
|
amperage rating |
3 A |
3 A |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
- |
3 A |
interrupt rating |
200 kAIC |
200 kAIC |
Material |
Melamine Tube |
Melamine (Tube);Brass (End Cap) |
Voltage Rating |
600 V |
600 V |
|
Diameter |
- |
0.41 in;10.3 mm |
Overall Length |
- |
1.5 in;38.1 mm |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
3A 600V TD CLASS CC FUSE |
3A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
extra long description |
BUSS FNQ-R-3 FUSE 3 A 600VAC |
EFSE HCTR3 UL CLASS CC TIME DELAY |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Long Description |
Eaton Bussmann series FNQ-R fuse, 3 A, Class CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 200 kAIC, Melamine tube, Standard, 600 V |
Eaton Edison HCTR fuse, Non-indicating, 3 A, Class CC, 200 kAIC, Standard, 10, 600 V |
Product Type |
Fuse 3 A 600vac |
Fuse |
Short Description |
- |
Midget Fuse, 3 A, 600 VAC, Time Delay, CC Class |
Special Features |
Rejection Style |
Rejection Style |
|
class |
Class CC |
Class CC |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
1.0000 IN X 0.4060 IN X 0.4060 IN |
Fuse Class |
- |
CC Class |
media |
Yes |
Yes |
package quantity |
- |
10 CT |
Response Time |
12 S at 200% |
- |
Standards Met |
- |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified |
|
|
Brand |
Eaton |
MORRIS PRODUCTS |
Manufacturers Part Number |
FNQ-R-3 |
HCTR3 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Datacenters - Facilities: Critical Power |
standard |
CE Marked,RoHS Compliant |
UL Listed,CSA Certified,CE Marked,RoHS Compliant |