Item Comparison: HCTR20, KLDR20

Item

HCTR20 - 20A 600V Class CC Time Delay Small Control Fuse - Eaton

HCTR20
20A 600V Class CC Time Delay Small Control Fuse

$43.80 Each

$438.00 (10 Each)

QTY:
Each
Add
KLDR20 - 20A 600V TD Class CC Fuse - Littelfuse

KLDR20
20A 600V TD Class CC Fuse

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 285 0
Vendor Eaton Littelfuse
Catalog Number HCTR20 KLDR20
Manufacturer Number T626-HCTR20 KLDR020
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121627 - Power fuse
UPC/EAN/GTIN 00782634838999 00079458792751
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description HCTR20 20A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 20 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
KLDR20 20A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $43.80 (Each) $0.00 (Each)
Carton/Reel $43.80 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $438.00 (10 Each) $0.00 (10 Each)
amperage rating 20 A -
Current Rating 20 A 20 A
interrupt rating 200 kAIC;10 kAIC V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
Material Melamine (Tube);Brass (End Cap) -
Voltage Rating 600 V ac 600 V ac;300 V dc
Diameter 0.41 in;10.3 mm 0.41 in;10.3 mm
Overall Length 1.5 in;38.1 mm 1.5 in38.1 mm
Description 20A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE 20A 600V TD CLASS CC FUSE
extra long description MOR T626-HCTR20 Class CC Time Delay LFSE KLDR020.TXP FUS 600V T/D CLASS
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle.
Long Description Time Delay Fuse, CC Class Fuse, 20 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V ac;300 V dc, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Product Type Fuse Fus 600V T/D Class CC 20A Rohs
Short Description Midget Fuse, 20 A, 600 VAC, Time Delay, CC Class Fuse, Time Delay, Class CC, 20 A, 600 VAC;300 V dc
Special Features Rejection Style Time-Delay
amps 20 -
class Class CC -
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
Fuse Class CC Class Class CC
Fuse Speed - Time Delay
Fuse Type Class CC Time Delay Fuses - Control Circuits -
package quantity 10 CT 1 CT;10 PK
Standards Met UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
Voltage 600V -
Made in USA yes yes
Brand Edison Fuses Powr-Gard(R)
Manufacturers Part Number HCTR20 KLDR020.TXP
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE CLASS CC
Weight 20 lb;0.09 kg 0.02 lb
Application Motors;inductive Load Transformer Protection
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant 248-4 UL Listed, Class CC
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat