Item Comparison: HCTR112, FNQR112

Item

HCTR112 - 1-1/2A 600V Class CC Time Delay Small Control Fuse - Eaton

HCTR112
1-1/2A 600V Class CC Time Delay Small Control Fuse

$28.92 Each

$289.20 (10 Each)

QTY:
Each
Add
FNQR112 - 1-1/2A 600V TD Class CC Fuse - Eaton

FNQR112
1-1/2A 600V TD Class CC Fuse

$41.05 Each

$410.50 (10 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 96 56
Vendor Eaton Eaton
Catalog Number HCTR112 FNQR112
Manufacturer Number HCTR1.5 FNQ-R-1-1/2
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634802129 00051712147057
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description HCTR112 1-1/2A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 1.5 A, Class CC, 200 Kaic, Standard, 10, 600 V
FNQR112 1-1/2A 600V TD Class CC Fuse
Eaton Bussmann Series FNQ-R Fuse, 1.5 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic, Melamine Tube, Standard, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.92 (Each) $41.05 (Each)
Carton/Reel $28.92 (1 Each) $410.50 (10 Each)
Standard Packaging/Reel $289.20 (10 Each) $410.50 (10 Each)
amperage rating 1.5 A 1.5 A
connection - Ferrule End X Ferrule End
interrupt rating 200 kAIC 200 kAIC
Material - Melamine Tube
Voltage Rating 600 V 600 V
Size - 13/32 In Diameter X 1-1/2 In Length
Description 1-1/2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE 1-1/2A 600V TD CLASS CC FUSE
extra long description EFSE HCTR1.5 UL CLASS CC TIME DELAY BUSS FNQ-R-1-1/2 CLASS CC TIME DELA
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description Eaton Edison HCTR fuse, Non-indicating, 1.5 A, Class CC, 200 kAIC, Standard, 10, 600 V Eaton Bussmann series FNQ-R fuse, 1.5 A, Class CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 200 kAIC, Melamine tube, Standard, 600 V
Product Type Ul Class CC Time Delay Class CC Time Delay
Special Features Rejection Style Rejection Style
class Class CC Class CC
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.4100 IN X 0.4100 IN X 1.5000 IN
media Yes Yes
Response Time - 12 S at 200%
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number T626-HCTR1.5 FNQ-R-1-1/2
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Application Datacenters - Facilities: Critical Power Ind Facilities & Factories - Facility: Safety and Security Systems
standard CSA Certified,UL Listed,CE Marked,RoHS Compliant RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat