Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
HCLR5 |
ATMR5 |
Manufacturer Number |
T626-HCLR5 |
N/A |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Unassigned
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
-
|
UPC/EAN/GTIN |
00782634420644 |
88309011007 |
Weight per package |
0.02 (lbs/each) |
0 |
Description |
HCLR5 5A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, Rejection Style, 600V, 5A, 200 Kaic, Non Indicating, Fast Acting, Branch Circuit, Class CC, Melamine Tube, Nickel-Plated Brass Endcaps
|
ATMR5 5A Class CC Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.96 (Each) |
$0.00 (Each) |
Carton/Reel |
$28.96 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$289.60 (10 Each) |
$0.00 (1 Each) |
|
amperage rating |
5 A |
- |
Current Rating |
5 A |
- |
interrupt rating |
200 kAIC |
- |
Material |
Nickel-plated brass endcapsMelamine tube |
- |
Voltage Rating |
600 V |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.50 in;38.1 mm |
- |
|
Description |
5A 600V CLASS CC FAST ACTING FUSE |
5A CLASS CC FUSE |
extra long description |
MOR T626-HCLR5 Class CC Fast Acting |
- |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
- |
Long Description |
Eaton Edison HCLR fuse, Rejection style, 600V, 5A, 200 kAIC, Non Indicating, Fast acting, branch circuit, Class CC, Melamine tube, Nickel-plated brass endcaps |
- |
Product Type |
Fuse |
- |
Short Description |
Fuse, 600 VAC, 5 A |
- |
Special Features |
Rejection Style |
- |
|
amps |
5 |
- |
class |
Class CC |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Fast Acting |
- |
Fuse Type |
Class CC Fast Acting Fuses |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified |
- |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
- |
Manufacturers Part Number |
HCLR5 |
- |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
- |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
- |
standard |
CE Marked,RoHS Compliant |
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
Call nearest store for Item Price
|