Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
HCLR30 |
ATMR30 |
Manufacturer Number |
T626-HCLR30 |
ATMR30 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634420736 |
00782001904845 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
HCLR30 30A 600V Class CC Fast Acting Fuse
Class CC Fuse, 30 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
|
ATMR30 600V 30A CC Fuse
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 30A Ferrule Amp-Trap®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.29 (Each) |
$28.69 (Each) |
Carton/Reel |
$28.29 (1 Each) |
$28.69 (1 Each) |
Standard Packaging/Reel |
$282.90 (10 Each) |
$286.90 (10 Each) |
|
amperage rating |
30 A |
30 |
connection |
- |
Ferrule |
Current Rating |
30 A |
- |
interrupt rating |
200 kAIC (RMS Symmetrical) |
200 |
Material |
Melamine (Body);Brass (End Cap) |
- |
Voltage Rating |
600 V ac |
600 |
|
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.50 in;38.1 mm |
- |
Size |
- |
1.5 x 0.41 |
|
Description |
30A 600V CLASS CC FAST ACTING FUSE |
600V 30A CC FUSE |
extra long description |
EFSE HCLR30 UL CLASS CC FAST ACTING |
Mersen ATMR30 Fuse ATMR - Class CC |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits. |
Long Description |
Class CC Fuse, 30 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb |
Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 30A Ferrule Amp-Trap® |
Product Type |
Fuse |
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 30A Ferrule |
Short Description |
Fuse, 600 VAC, 30 A |
600V 30A CC FUSE |
Special Features |
Rejection Style |
Rejection-style design prevents replacement errors when used with recommended fuse blocks Versatile design for individual component and branch circuit protection |
|
AC Voltage Rating |
- |
600 |
class |
Class CC |
Class CC |
DC Voltage Rating |
- |
600 |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Fast Acting |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified |
- |
|
|
Brand |
MORRIS PRODUCTS |
Mersen |
Manufacturers Part Number |
HCLR30 |
ATMR30 |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Control circuits Lighting General loads Branch circuit protection |
Mounting |
- |
Clip |
standard |
RoHS Compliant,CE Marked |
UL listed to standard 248-4 File E2137 CSA certified to standard C22.2 No. 248.4 DC listed to UL standard 248 |