Item Comparison: HCLR25, KLKR25

Item

HCLR25 - 25A 600V Class CC Fast Acting Fuse - Eaton

HCLR25
25A 600V Class CC Fast Acting Fuse

$28.14 Each

$281.40 (10 Each)

QTY:
Each
Add
KLKR25 - 25A 600V Fa Class CC Fuse - Littelfuse

KLKR25
25A 600V Fa Class CC Fuse

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 176 0
Vendor Eaton Littelfuse
Catalog Number HCLR25 KLKR25
Manufacturer Number T626-HCLR25 KLKR025
Category Distribution Fuses - Renewable & Non-Renewable Distribution Fuses - Renewable & Non-Renewable
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634420729 00079458260724
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description HCLR25 25A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, 25 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
KLKR25 25A 600V Fa Class CC Fuse
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Branch Circuit Protection. Their Compact Size, Fast-Acting Overload Response, and Their Highly Current Limiting Design Make Them Ideal For Use In Oem Equipment and Control Panels Because Solid-State Devices Such As SCRS and Other Electronic Equipment Generally Require Fast-Acting Protection.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.14 (Each) $0.00 (Each)
Carton/Reel $28.14 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $281.40 (10 Each) $0.00 (10 Each)
amperage rating 25 A 3.5
interrupt rating 200 kAIC -
Voltage Rating 600 V -
Description 25A 600V CLASS CC FAST ACTING FUSE 25A 600V FA CLASS CC FUSE
extra long description MOR T626-HCLR25 HCLR25 Fast Acting LFSE KLKR025 FUS 600V F/A CLASS CC
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. -
Long Description Eaton Edison HCLR fuse, 25 A, Class CC, Non-indicating, 200 kAIC, Standard, 10, 600 V KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection.
Product Type HCLR25 Fast Acting 600V/25a Fus 600V F/A Class CC 25a
Special Features Rejection Style Fast-Acting
amps 25 -
class Class CC -
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
Fuse Type Class CC Fast Acting Fuses -
Voltage 600V -
Brand MORRIS PRODUCTS Littelfuse
Manufacturers Part Number HCLR25 KLKR025
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE UL Supplemental
Application Datacenters - Facilities: Critical Power control circuits
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant Supplemental Protection
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat