Item Comparison: HCLR2, KTKR2

Item

HCLR2 - 2A 600V Class CC Fast Acting Fuse - Eaton

HCLR2
2A 600V Class CC Fast Acting Fuse

$28.47 Each

$284.70 (10 Each)

QTY:
Each
Add
KTKR2 - 2A 600V Fa Class CC Fuse - Cooper Bussmann North America

KTKR2
2A 600V Fa Class CC Fuse

$35.33 Each

$353.30 (10 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 505 210
Vendor Eaton Cooper Bussmann North America
Catalog Number HCLR2 KTKR2
Manufacturer Number T626-HCLR2 KTK-R-2
Category Distribution Fuses - Renewable & Non-Renewable Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634420606 00051712420600
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description HCLR2 2A 600V Class CC Fast Acting Fuse
Class CC Fuse, 2 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
KTKR2 2A 600V Fa Class CC Fuse
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 2 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.47 (Each) $35.33 (Each)
Carton/Reel $28.47 (1 Each) $353.30 (10 Each)
Standard Packaging/Reel $284.70 (10 Each) $353.30 (10 Each)
amperage rating 2 A 2
connection - Ferrule End X Ferrule End
Current Rating 2 A 2 A
interrupt rating 200 kAIC (RMS Symmetrical) 200 kAIC (RMS Symmetrical)
Material Melamine (Body);Brass (End Cap) Melamine Tube
Voltage Rating 600 V ac 600 V ac
Color - Auto
Diameter 0.41 in;10.3 mm 0.41 in;10.3 mm
Overall Length 1.50 in;38.1 mm 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 2A 600V CLASS CC FAST ACTING FUSE 2A 600V FA CLASS CC FUSE
extra long description EFSE HCLR2 UL CLASS CC FAST ACTING -
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description Class CC Fuse, 2 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 2 A, 600 V ac, Melamine Tube Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb
Product Type Fuse Class CC Fast Acting Fuse Class CC
Short Description Fuse, 600 VAC, 2 A 2 A, 600 VAC, Fast Acting Class CC Fuse
Special Features Rejection Style Rejection Style, Nickel Plated Bronze Endcap
class Class CC CC
Coil Voltage - Elec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Panel BuildersElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Connection Type - Ferrule End x Ferrule End
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
Fuse Class Class CC Class CC
Fuse Speed Fast Acting Fast Acting
media Yes -
package quantity 1 CT;10 PK 10 CT
Standards Met UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified UL(R) Listed;Std. 248-4;Class CC;Guide JDDZ;File E4273;CSA(R) Certified;C22.2 NO. 248.4;File 53787;Class 1422-02;CE Certifed;RoHS Compliant
Made in USA yes yes
Brand MORRIS PRODUCTS Bussmann Fuses
Manufacturers Part Number HCLR2 KTK-R-2
sub brand - Ind Facilities & Factories - Facility: Safety and Security Systems
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE Fast Acting
aperture size - Ind Facilities & Factories - Facility: Safety and Security Systems
Weight 0.02 lb 0.02 lb
Application Datacenters - Facilities: Critical Power Industrial;Commercial
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant UL 248-4, CSA C22.2, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat