Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
HCLR10 |
KTKR10 |
Manufacturer Number |
T626-HCLR10 |
KTK-R-10 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634420682 |
00051712420686 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
HCLR10 10A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, 10 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
|
KTKR10 10A 600V Fa Class CC Fuse
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 10 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.37 (Each) |
$35.33 (Each) |
Carton/Reel |
$27.37 (1 Each) |
$353.30 (10 Each) |
Standard Packaging/Reel |
$273.70 (10 Each) |
$353.30 (10 Each) |
|
amperage rating |
10 A |
10 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
10 A |
10 A |
interrupt rating |
200 kAIC |
200 kAIC |
Material |
Melamine (Body);Brass (End Cap) |
Melamine Tube |
Voltage Rating |
600 V |
600 V |
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.50 in;38.1 mm |
1.5 in;38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
10A 600V CLASS CC FAST ACTING FUSE |
10A 600V FA CLASS CC FUSE |
extra long description |
EFSE HCLR10 UL CLASS CC FAST ACTING |
BUSS KTK-R-10 CLASS CC FAST ACTING |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Long Description |
Eaton Edison HCLR fuse, 10 A, Class CC, Non-indicating, 200 kAIC, Standard, 10, 600 V |
Eaton Bussmann series KTK-R fuse, Rejection style, Specialized circuits and industrial control, 10 A, Class CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Melamine tube, Standard, 600 V |
Product Type |
Fuse |
Class CC Fast Acting Fuse Class CC |
Short Description |
Fuse, 600 VAC, 10 A 1 CT |
10 A, 600 VAC, Fast Acting Class CC Fuse |
Special Features |
Rejection Style |
Rejection Style |
|
class |
Class CC |
Class CC |
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
1.5000 IN X 0.4100 IN X 0.4100 IN |
Fuse Class |
Class CC |
Class CC |
Fuse Speed |
Fast Acting |
Fast Acting |
media |
Yes |
Yes |
package quantity |
1 CT;10 PK |
10 CT |
Standards Met |
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified |
UL(R) Listed;Std. 248-4;Class CC;Guide JDDZ;File E4273;CSA(R) Certified;C22.2 NO. 248.4;File 53787;Class 1422-02;CE Certifed;RoHS Compliant |
|
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
HCLR10 |
KTK-R-10 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
|
Application |
Datacenters - Facilities: Critical Power |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |
CE Marked,RoHS Compliant |