Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
HCLR10 |
KLKR10 |
Manufacturer Number |
T626-HCLR10 |
KLKR010 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634420682 |
00079458260656 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
HCLR10 10A 600V Class CC Fast Acting Fuse
Class CC Fuse, 10 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
|
KLKR10 10A 600V Fa Class CC Fuse
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Branch Circuit Protection. Their Compact Size, Fast-Acting Overload Response, and Their Highly Current Limiting Design Make Them Ideal For Use In Oem Equipment and Control Panels Because Solid-State Devices Such As SCRS and Other Electronic Equipment Generally Require Fast-Acting Protection.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.37 (Each) |
$42.70 (Each) |
Carton/Reel |
$27.37 (1 Each) |
$42.70 (1 Each) |
Standard Packaging/Reel |
$273.70 (10 Each) |
$427.00 (10 Each) |
|
amperage rating |
10 A |
- |
Current Rating |
10 A |
- |
interrupt rating |
200 kAIC (RMS Symmetrical) |
- |
Material |
Melamine (Body);Brass (End Cap) |
- |
Voltage Rating |
600 V ac |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.50 in;38.1 mm |
- |
|
Description |
10A 600V CLASS CC FAST ACTING FUSE |
10A 600V FA CLASS CC FUSE |
extra long description |
MOR T626-HCLR10 Class CC Fast Actin |
LFSE KLKR010 FUS 600V F/A CLASS CC |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
- |
Long Description |
Class CC Fuse, 10 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb |
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection. |
Product Type |
Fuse |
Fus 600V F/A Class CC 10a |
Short Description |
Fuse, 600 VAC, 10 A 1 CT |
- |
Special Features |
Rejection Style |
Fast-Acting |
|
amps |
10 |
- |
class |
Class CC |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Fast Acting |
- |
Fuse Type |
Class CC Fast Acting Fuses |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified |
- |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
Littelfuse |
Manufacturers Part Number |
HCLR10 |
KLKR010 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
CLASS CC |
|
|
Application |
Datacenters - Facilities: Critical Power |
General Purpose |
standard |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |
248-4 UL Listed/CSA |