Nacogdoches |
500 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
HCF122BKWH |
HCF122BKWH1000 |
Manufacturer Number |
55527901 |
55527902 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886072987 |
00032886072994 |
Weight per package |
0.128 (lbs/ft) |
0.22 (lbs/ft) |
Description |
HCF122BKWH 12/2 WG Alu HCF Cable
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black and White, 2 Conductors, 250 FT Overall Length, 0.445 In Outside Diameter, +90 °C Operating Temperature, 110 LB/MFT
|
HCF122BKWH1000 12/2 WG Alu HCF Cable 1000'
HCF McApâ® Type MC All Purpose Hospital Care Facility
|
|
Minimum Order QTY |
250 |
1,000 |
Unit/Foot |
$1.30 (Foot) |
$1.32 (Foot) |
Carton/Reel |
$325.06 (250 Feet) |
$1,320.81 (1000 Feet) |
Standard Packaging/Reel |
$325.06 (250 Feet) |
$1,320.81 (1000 Feet) |
|
Conductor Size |
#12 AWG |
12 |
Current Rating |
20 A |
- |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White |
- |
Conductor Material |
Copper |
CU |
Insulation Material |
Thermoplastic Nylon |
- |
|
Length |
250 |
1000 |
Overall Length |
250 ft |
- |
|
Description |
12/2 WG ALU HCF CABLE |
12/2 WG ALU HCF CABLE 1000' |
extra long description |
SWC 55527901 MCHC12/2Sol BkWeGn10g |
SWC 55527902 MCHC12/2Sol BkWeGn AA |
Long Description |
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black and White, 2 Conductors, 250 ft Overall Length, 0.445 in Outside Diameter, +90 °C Operating Temperature, 110 lb/mft |
HCF MCAP® Type MC All Purpose Hospital Care Facility |
Product Type |
Aluminum Armored Conductor |
MCHC12/2SOL Bkwegn AA 1000R |
Short Description |
Aluminum Armored Conductor, Solid, 12/2 AWG, 250 ft |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
outside diameter |
0.445 in |
0.44678 |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;NFPA 70;Federal Specification A-A-59544;IEEE 1202;UL 83;UL1063;UL1569 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55527901 |
55527902 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MCHC |
MCHC |
|
|
Package Type |
Coil |
- |
Weight |
110 lb/mft |
128.073 |
|
Application |
Hospitals;Medical Centers and Other Health Care Facilities;Nursing Homes;Dental Offices;Clinics;Outpatient Facilities |