Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux Industrial |
Catalog Number |
HBLEDLD524SEWUNV |
HBLEDLD424WUNV85 |
Manufacturer Number |
HBLED-LD5-24SE-W-UNV-L850-ED2-U |
HBLED-LD4-24-W-UNV-L850-ED2-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Highbay, Lowbay & Industri -
Led Highbay Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
39111532 - Fluorescent high bay fixture
|
UPC/EAN/GTIN |
00080083788668 |
00080083719181 |
Weight per package |
24 (lbs/each) |
24 (lbs/each) |
Description |
HBLEDLD524SEWUNV Hbledld524sewunvl850ed2u
Hbled WD Distr 24000 LMS Unv 5000K Fixed
|
HBLEDLD424WUNV85 203W Led Hbay 24002 LMN
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$488.67 (Each) |
$543.94 (Each) |
Carton/Reel |
$488.67 (1 Each) |
$543.94 (1 Each) |
Standard Packaging/Reel |
$488.67 (1 Each) |
$543.94 (1 Each) |
|
amperage rating |
0.542 at 277V |
N/A |
Ballast Type |
N/A |
- |
Current Rating |
0.542 A @ 277 V |
- |
Lamp Type |
LED |
LED |
Material |
CRS;Aluminum |
- |
Voltage Rating |
120-277V |
120/277 |
Wattage |
149 W |
- |
|
Color |
White Enamel |
- |
Color Rendering Index |
70;80 |
- |
color temperature |
5000 k |
- |
Style |
(blank) |
- |
|
Height |
2-3/8 in;63 mm |
- |
Length |
48-1/2 in;1232 mm |
- |
Width |
20-3/16 in;512 mm |
- |
|
Description |
HBLEDLD524SEWUNVL850ED2U |
203W LED HBAY 24002 LMN |
extra long description |
CLS HBLED-LD5-24SE-W-UNV-L850-ED2-U |
ETNCL HBLED-LD4-24-W-UNV-L850-ED2-U |
Features |
The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including ener |
- |
Long Description |
HBLED WD DISTR 24000 LMS UNV 5000K FIXED |
- |
Product Type |
LED High Bay Light |
Hbled Wide Dist 24K LMS Unv 5000K Fixed |
Short Description |
LED High Bay Light, White Enamel, Wide, 24,000 Lumens, 5000K |
- |
Special Features |
Durable CRS and alluminum housing with white enamel finish |
LEDs available in 4000K and 5000K 85+CRI |
|
average life |
>60000 h |
- |
beam spread |
Wide |
- |
Brightness (Lumens) |
22339 lm |
- |
dimmable |
Yes |
- |
Fixture Type |
LED High Bay Light |
- |
includes |
V Hanger |
- |
Mounting Type |
Surface/Chain Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
DLC Qualified;Eccn:Ear99nlr;Culus Listed;RoHS Compliant |
- |
Warranty |
5 yr |
- |
|
Brand |
METALUX |
Eaton Lighting |
Manufacturers Part Number |
HBLED-LD5-24SE-W-UNV-L840-CD2-U |
HBLED-LD4-24-W-UNV-L850-ED2-U |
sub brand |
- |
HBLED Series (to be discontinued) |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
INDUSTRIAL |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Mounting |
Surface Mount |
High Bay |
standard |
cUL Listed - Damp Location;RoHS Compliant;DLC Qualified |
UL/cUL Listed |