Item Comparison: H645IC, IC926

Item

H645IC - 6" All Slope Ic At Housing - Halo

H645IC
6" All Slope Ic At Housing

$98.63 Each

$394.52 (4 Each)

QTY:
Each
Add
IC926 - 6" Slope Ic Rated Recess - Juno

IC926
6" Slope Ic Rated Recess

$54.67 Each

$218.68 (4 Each)

QTY:
Each
Add
Nacogdoches 36 0
All Stores 272 51
Vendor Halo Juno
Catalog Number H645IC IC926
Manufacturer Number H645IC IC926
Category Enhanced Commodity Codes - Lighting Incandescent Architectural & S - Incandescent Recessed Architec
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00662400501473 00661209000897
Weight per package 5.2099 (lbs/each) 3.97 (lbs/each)
Description H645IC 6" All Slope Ic At Housing
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 In Height, 5.20 LB
IC926 6" Slope Ic Rated Recess
The Double Wall New Construction Housing For Use In 2/12 to 6/12 Pitch Slopes, 9 to 27 Degrees, Can Be Completely Covered With Insulation.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.63 (Each) $54.67 (Each)
Carton/Reel $98.63 (1 Each) $54.67 (1 Each)
Standard Packaging/Reel $394.52 (4 Each) $218.68 (4 Each)
amperage rating 0.625 at (120V) -
Ballast Type N/A -
Lamp Type PAR30L, R30, BR30 (Not Included) Incandescent
Material - Aluminum
Number of Lamps 1 1
Shape - OVAL
Voltage Rating 120V 120
Wattage N/A -
Color - Unfinished
Housing Material Aluminum -
Height - 7.625
Length - 16.3125
Width - 13.5
Additional Information Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing -
Construction - New Construction
Description 6" ALL SLOPE IC AT HOUSING 6" SLOPE IC RATED RECESS
extra long description CLS H645IC 6" ALL SLOPE IC HOUSING LITH IC926 6IN Incandescent Slope C
Features The Halo H645IC is designed for sloped ceiling installations for ceilings from 2/12 to 12/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with of ceiling pitch (2/12 to 12/12). H645IC is AIR-TITE(TM) sealed and gasketed to limit airflow between plenum and heated or air conditioned areas. -
Long Description Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 in Height, 5.20 lb The double wall new construction housing for use in 2/12 to 6/12 pitch slopes, 9 to 27 degrees, can be completely covered with insulation.
Product Type 6" All Slope Ic Housing Housing
Short Description 6" Incandescent Airtight Housing, 120V, Aluminum, all-slope ceiling ic air-tite -
Special Features Got Nail!™ bar hangers -
Hardware - Yes
Maximum Operating Temperature - 25
package quantity 40 CT;4 PK -
Power Source - Hardwired
Standards Met UL/cUL Listed;RoHS Compliant -
Brand HALO JUNO
Manufacturers Part Number H645IC IC926
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" Slope Ceiling Housing -
aperture size - 6 in
Weight 5.20 lb 4
Application lighting Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions - Indoor
Mounting - Recessed
standard UL Listed - Damp Location;CSA Certified CSA,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat