Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
H645IC |
IC928 |
Manufacturer Number |
H645IC |
IC928 |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00662400501473 |
00661209000965 |
Weight per package |
5.2099 (lbs/each) |
18 (lbs/each) |
Description |
H645IC 6" All Slope Ic At Housing
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 In Height, 5.20 LB
|
IC928 IC928 HSNG Sloped Ceiling Ic
IC928 Downlight Is An Ic-Rated, Double Wall Construction Housing For Use In 7/12- to 12/12-Pitch Slopes, 30- to 45-Degrees, Can Be Completely Covered With Insulation.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$98.63 (Each) |
$65.83 (Each) |
Carton/Reel |
$98.63 (1 Each) |
$65.83 (1 Each) |
Standard Packaging/Reel |
$394.52 (4 Each) |
$263.32 (4 Each) |
|
amperage rating |
0.625 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
PAR30L, R30, BR30 (Not Included) |
Incandescent |
Material |
- |
Aluminum |
Number of Lamps |
1 |
1 |
Shape |
- |
OVAL |
Voltage Rating |
120V |
120 |
Wattage |
N/A |
- |
|
Color |
- |
Unfinished |
Housing Material |
Aluminum |
- |
|
Height |
- |
7.625 |
Length |
- |
14 |
Width |
- |
16 |
|
Additional Information |
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing |
- |
Construction |
- |
New Construction |
Description |
6" ALL SLOPE IC AT HOUSING |
IC928 HSNG SLOPED CEILING IC |
extra long description |
CLS H645IC 6" ALL SLOPE IC HOUSING |
LITH IC928 6IN Incandescent Super S |
Features |
The Halo H645IC is designed for sloped ceiling installations for ceilings from 2/12 to 12/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with of ceiling pitch (2/12 to 12/12). H645IC is AIR-TITE(TM) sealed and gasketed to limit airflow between plenum and heated or air conditioned areas. |
- |
Long Description |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 in Height, 5.20 lb |
IC928 downlight is an IC-rated, double wall construction housing for use in 7/12- to 12/12-pitch slopes, 30- to 45-degrees, can be completely covered with insulation. |
Product Type |
6" All Slope Ic Housing |
Housing |
Short Description |
6" Incandescent Airtight Housing, 120V, Aluminum, all-slope ceiling ic air-tite |
- |
Special Features |
Got Nail!™ bar hangers |
- |
|
Hardware |
- |
Yes |
Maximum Operating Temperature |
- |
25 |
package quantity |
40 CT;4 PK |
- |
Power Source |
- |
Hardwired |
Standards Met |
UL/cUL Listed;RoHS Compliant |
- |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
H645IC |
IC928 |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" Slope Ceiling Housing |
- |
|
|
|
Application |
lighting |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
UL Listed - Damp Location;CSA Certified |
CSA,UL |