Item Comparison: GWPBQ2036PR, EZB2036RBS

Item

GWPBQ2036PR - Nema 12/3R Enclosure PRL1A/2A 20X36 - Eaton

GWPBQ2036PR
Nema 12/3R Enclosure PRL1A/2A 20X36

$390.89 Each

$390.89 (1 Each)

QTY:
Each
Add
EZB2036RBS - Ez Box Stocking 20 Wide X 36 High - Eaton

EZB2036RBS
Ez Box Stocking 20 Wide X 36 High

$22.50 Each

$180.00 (8 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 56 334
Vendor Eaton Eaton
Catalog Number GWPBQ2036PR EZB2036RBS
Manufacturer Number GWPBQ2036PR EZB2036RBS
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Lighting Panelboards - Lighting Panelboard Boxes
Classification Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
UNSPSC 39121305 - Weatherproof boxes 39121303 - Electrical boxes
UPC/EAN/GTIN 00782116064014 00782116895922
Weight per package 87 (lbs/each) 34 (lbs/each)
Description GWPBQ2036PR Nema 12/3R Enclosure PRL1A/2A 20X36
Enclosure, 20 In Overall Length, 36 In Overall Height, 5 LB
EZB2036RBS Ez Box Stocking 20 Wide X 36 High
Panelboard Box, 36.00 In Overall Height, Horizontal Mount, 20 In Overall Width, 5.75 In Overall Depth
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $390.89 (Each) $22.50 (Each)
Carton/Reel $390.89 (1 Each) $22.50 (1 Each)
Standard Packaging/Reel $390.89 (1 Each) $180.00 (8 Each)
amperage rating - N/A
Overall Length 20 in -
Description NEMA 12/3R ENCLOSURE PRL1A/2A 20X36 EZ BOX STOCKING 20 WIDE X 36 HIGH
extra long description ETN GWPBQ2036PR BOX STOCKING N3R EN ETN EZB2036RBS EZ Box Stocking 20 w
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Enclosure, 20 in Overall Length, 36 in Overall Height, 5 lb Panelboard Box, 36.00 in Overall Height, Horizontal Mount, 20 in Overall Width, 5.75 in Overall Depth
Product Type Enclosure Ez Box Stocking 20 Wide X 36 High
Short Description Enclosure, 20 x 36 in, NEMA 12/3R Panelboard Box, 36.00 in;914.4 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Horizontal Mount
accessory type - Panelboard Box
dimensions 36.0000 IN X 20.0000 IN X 6.5000 IN 36.0000 IN X 20.0000 IN X 6.5000 IN
Enclosure Type NEMA 12, 3R -
for use with - Lighting
media Yes Yes
Mounting Type - Horizontal Mount
Overall Depth - 5.75 in;146.1 mm
Overall Height 36 in 36.00 in;914.4 mm
Overall Width - 20 in;508.0 mm
Made in USA - yes
Brand EATON CUTLER-HAMMER Eaton
Manufacturers Part Number GWPBQ2036PR EZB2036RBS
Category Description Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
Type Accessory Accessory
Weight 5 lb -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant UL 67,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat