Item Comparison: GRT100, GUAT36

Item

GRT100 - 1" Guat Conduit Outlet Box - Appleton

GRT100
1" Guat Conduit Outlet Box

$104.19 Each

$520.95 (5 Each)

QTY:
Each
Add
GUAT36 - 1" Guat Conduit Outlet Box - Eaton

GUAT36
1" Guat Conduit Outlet Box

$141.65 Each

$141.65 (1 Each)

QTY:
Each
Add
Nacogdoches 0 17
All Stores 6 990
Vendor Appleton Eaton
Catalog Number GRT100 GUAT36
Manufacturer Number GRT100 GUAT36
Category Bodies (Condulets - Unilets) - Miscellaneous Steel - Bodies & Covers
Classification Hub Style Boxes (Guab, Guat, Etc) Hub Style Boxes (Guab, Guat, Etc)
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00781381444804 00782274467603
Weight per package 3 (lbs/each) 2.9 (lbs/each)
Description GRT100 1" Guat Conduit Outlet Box
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In GRT Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1/4
GUAT36 1" Guat Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 1 In Trade Size, Threaded Connection, Round, 3 In (Cover) Opening Size, 3 Hubs, 1 In Hub Size, (3) Side Hub Location, T Configuration, 3-1/2 In Width, 2-5/16 In Height, (4) Pad, 2.9 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $104.19 (Each) $141.65 (Each)
Carton/Reel $520.95 (5 Each) $141.65 (1 Each)
Standard Packaging/Reel $520.95 (5 Each) $141.65 (1 Each)
Hub Location - (3) Side
Material Malleable Iron -
Number of Hubs - 3
Shape - Round
Finish - Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover)
Height - 2-5/16 in
Hub Size - 1 in
Size 1 1 in
Width - 3-1/2 in
Construction - Explosionproof, Dust-Ignitionproof, Raintight
Description 1" GUAT CONDUIT OUTLET BOX 1" GUAT CONDUIT OUTLET BOX
extra long description APP GRT100 1 G R UNI INSIDE THREAD CRS-H GUAT36 1 OUTLET BX 3 CVR FOR
Features - Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 IN, Cable Entry: (3) 1 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/4 Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 1 in Trade Size, Threaded Connection, Round, 3 in (Cover) Opening Size, 3 Hubs, 1 in Hub Size, (3) Side Hub Location, T Configuration, 3-1/2 in Width, 2-5/16 in Height, (4) Pad, 2.9 lb/EA
Product Type 1 G R Uni Inside Threads T 1 Outlet BX 3 CVR For THRD Rigid/Imc
Short Description - Conduit Outlet Box with Cover, 1 in, T Body, Steel
Special Features Explosionproof, dust-ignitionproof; Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity; Furnished with copperfree (4/10 of 1 PCT maximum) aluminum cover; Function as sealing fittings when used with sealing covers; Internally threaded body with externally threaded cover; Covers have pry notches for bar or wrench; Accommodate sealing, dome, hub and union Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling
body type - T
Cable Entry 1 (3) Side
Connection Type - Threaded
dimensions - 5.5000 IN X 2.3100 IN X 4.5000 IN
for use with - Hazardous Area;Wet Location
includes - Cover
Knockouts NO -
Mounting Type - (4) Pad
number of outlet 3 -
opening size - 3 in (Cover)
package quantity - 1 ct
Standards Met - NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number GRT100 GUAT36
sub brand UNILETS -
Category Description HUB STYLE BOXES (GUAB, GUAT, ETC) HUB STYLE BOXES (GUAB, GUAT, ETC)
Type OUTLET BOX Conduit outlet box with cover
Trade Size - 1 in
Weight - 2.9 lb/EA
Application For Use With Threaded Metal Conduit Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers)
Configuration - T
standard Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III UL 886, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat