Item Comparison: GRT50, GUAT16

Item

GRT50 - 1/2" JCT Unilet - Appleton

GRT50
1/2" JCT Unilet

$84.52 Each

$422.60 (5 Each)

QTY:
Each
Add
GUAT16 - 1/2" Guat Conduit Outlet Box - Eaton

GUAT16
1/2" Guat Conduit Outlet Box

$123.67 Each

$247.34 (2 Each)

QTY:
Each
Add
Nacogdoches 0 53
All Stores 29 767
Vendor Appleton Eaton
Catalog Number GRT50 GUAT16
Manufacturer Number GRT50 GUAT16
Category Bodies (Condulets - Unilets) - Miscellaneous Steel - Bodies & Covers
Classification Hub Style Boxes (Guab, Guat, Etc) Hub Style Boxes (Guab, Guat, Etc)
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00781381444507 00782274467306
Weight per package 2.76 (lbs/each) 2.35 (lbs/each)
Description GRT50 1/2" JCT Unilet
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (3) 1/2 In GRT Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
GUAT16 1/2" Guat Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 1/2 In Trade Size, Threaded Connection, Round, 3 In (Cover) Opening Size, 3 Hubs, 1/2 In Hub Size, (3) Side Hub Location, T Configuration, 3-1/2 In Width, 2 In Height, (4) Pad, 2.35 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $84.52 (Each) $123.67 (Each)
Carton/Reel $422.60 (5 Each) $247.34 (2 Each)
Standard Packaging/Reel $422.60 (5 Each) $247.34 (2 Each)
Hub Location - (3) Side
Material Malleable Iron -
Number of Hubs - 3
Shape - Round
Finish - Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover)
Depth 1/2 -
Height - 2 in
Hub Size - 1/2 in
Size - 1/2 in
Width - 3-1/2 in
Construction - Explosionproof, Dust-Ignitionproof, Raintight
Description 1/2" JCT UNILET 1/2" GUAT CONDUIT OUTLET BOX
extra long description APP GRT50 1/2 GR UNILET CRS-H GUAT16 1/2 OUTL BX 3 DIA CVR
Features - Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (3) 1/2 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1 Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 1/2 in Trade Size, Threaded Connection, Round, 3 in (Cover) Opening Size, 3 Hubs, 1/2 in Hub Size, (3) Side Hub Location, T Configuration, 3-1/2 in Width, 2 in Height, (4) Pad, 2.35 lb/EA
Product Type 1/2 GR Unilet Conduit Outlet Box with Cover
Short Description - Conduit Outlet Box with Cover, 1/2 in, T Body, Steel, 2 in Height
Special Features Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling
body type - T
Cable Entry (3) 1/2 IN GRT Hub (3) Side
Connection Type - Threaded
dimensions - 5.2500 IN X 2.0000 IN X 4.3800 IN
for use with - Hazardous Area;Wet Location
includes - Cover
Knockouts FALSE -
Mounting Type - (4) Pad
number of outlet 3 -
opening size - 3 in (Cover)
package quantity - 2 CT
Standards Met - NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number GRT50 GUAT16
Category Description HUB STYLE BOXES (GUAB, GUAT, ETC) HUB STYLE BOXES (GUAB, GUAT, ETC)
Type OUTLET BOX Conduit outlet box with cover
Trade Size - 1/2 in
Weight - 2.35 lb/EA
Application For Use With Threaded Metal Conduit Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers)
Configuration - T
standard Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III UL 886, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat