Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
GRP14500 |
14500 |
Manufacturer Number |
GRP-14500 |
14500 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
N/A
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00662381009364 |
00662381050267 |
Weight per package |
0.33 (lbs/each) |
0.01 (lbs/each) |
Description |
GRP14500 14" 50LB Uv BLK WR CBL Tie
The Powergrp GRP-14500 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless A
|
14500 14" 50LB Uv BLK WR CBL Tie
Nsi 14500 Cable Tie Black 14" 50LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.28 (Each) |
$0.28 (Each) |
Carton/Reel |
$27.65 (100 Each) |
$0.28 (1 Each) |
Standard Packaging/Reel |
$27.65 (100 Each) |
$27.65 (100 Each) |
|
Length |
- |
14.500000000000000 |
Thickness |
- |
0.052000000000000 |
Width |
- |
0.187000000000000 |
|
Description |
14" 50LB UV BLK WR CBL TIE |
14" 50LB UV BLK WR CBL TIE |
extra long description |
NSI GRP-14500 PowerGRP Cable Tie Bl |
- |
Features |
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-14500 ties combine a self-locking design with a general purpose 50lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-14500 ties are waterproof |
- |
Long Description |
The PowerGRP GRP-14500 100-Count Resealable Pack of Type 21S AH-2 Black-Colored General-Purpose Cable Ties are 14†long, with 50lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 14†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) and 4.02†(102mm), using the bent tips and serrated locking mechanism to form an effortless a |
NSI 14500 Cable Tie Black 14" 50lb |
Product Type |
Powergrp Cable Tie Black 14" 50LB (100PK) |
Cable Tie Black 14" 50LB 100 |
Special Features |
- |
14" - 100 Pack - 50 lbs Tensile Strength - Max Bundle Diameter - 4.00" |
|
load |
- |
50 |
Tensile Strength |
- |
50 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
GRP-14500 |
14500 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
- |
UV Black |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
Application |
- |
Cable Bundling |
standard |
- |
UL 1565 |
Temperature Rating |
-40F to 185F |