Item Comparison: GRC3834, SRC

Item

GRC3834 - 3/8"-3/4" 1/0 Ground Clamp - Nsi

GRC3834
3/8"-3/4" 1/0 Ground Clamp

$3.7754 Each

$94.38 (25 Each)

QTY:
Each
Add
SRC - 3/8"-3/4" 1/0 Ground Clamp - Galvan Industries

SRC
3/8"-3/4" 1/0 Ground Clamp

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 130 0
All Stores 23,700 0
Vendor Nsi Galvan Industries
Catalog Number GRC3834 SRC
Manufacturer Number GRC-3834 N/A
Category Line Construction Material - Ground Rods & Grounding System Unassigned
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 46182103 - Grounding hardware -
UPC/EAN/GTIN 00662381005571 88323061328
Weight per package 0.13 (lbs/each) 14 (lbs/each)
Description GRC3834 3/8"-3/4" 1/0 Ground Clamp
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 Awg Conductor Size, 0.13 LB
SRC 3/8"-3/4" 1/0 Ground Clamp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.78 (Each) $0.00 (Each)
Carton/Reel $94.38 (25 Each) $0.00 (25 Each)
Standard Packaging/Reel $94.38 (25 Each) $0.00 (100 Each)
Conductor Size #10 to #1/0 AWG -
Material Silicon Bronze (Body) -
Clamp Material 10 SOL - 1/0 STR -
Insulation Material Silicon Bronze -
Overall Length 1 in -
Size 3/4" -
Description 3/8"-3/4" 1/0 GROUND CLAMP 3/8"-3/4" 1/0 GROUND CLAMP
extra long description NSI GRC-3834 Ground rod Connector 3 -
Features Multi-Size Ground Rod Clamp, 3/8-3/4" Ground Rod, 3/8-5/8" Rebar, UL. -
Long Description Ground Rod Clamp, 1 in Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 AWG Conductor Size, 0.13 lb -
Product Type Ground Rod Connector 3/8-3/4" -
Short Description Ground Rod Connector, 3/8 to 3/4 in -
Special Features 3/8;1/2;5/8;3/4 Ground Rod Clamp - 3/8;1/2;5/8 Rebar Size - Stainless Steel Hardware In -
accessory type Ground Rod Clamp -
for use with Grounding Wire -
package quantity 25 CT -
Standards Met UL MA;UL 467 -
Warranty 1 YEAR -
Made in USA yes -
Brand NSi Galvan Industries
Manufacturers Part Number GRC-3834 -
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Ground Rod Clamps Range Taking -
Weight 0.13 lb -
Application Grounding Wire -
standard UL467 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat