Nacogdoches |
326 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
GRC3834 |
GRC58 |
Manufacturer Number |
GRC-3834 |
GRC-58 |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
46182103 - Grounding hardware
|
46182103 - Grounding hardware
|
UPC/EAN/GTIN |
00662381005571 |
00662381010520 |
Weight per package |
0.13 (lbs/each) |
0.09 (lbs/each) |
Description |
GRC3834 3/8"-3/4" 1/0 Ground Clamp
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 Awg Conductor Size, 0.13 LB
|
GRC58 5/8" Ground Rod Clamp
Ground Rod Clamp, 0.625 In Overall Length, Silicon Bronze (Body;Screw) Material, 5/8 In Rod Size, #2 Awg Conductor Size, 0.09 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.78 (Each) |
$4.18 (Each) |
Carton/Reel |
$94.38 (25 Each) |
$20.91 (5 Each) |
Standard Packaging/Reel |
$94.38 (25 Each) |
$104.54 (25 Each) |
|
Conductor Size |
#10 to #1/0 AWG |
#2 AWG |
Material |
Silicon Bronze (Body) |
Silicon Bronze (Body;Screw) |
|
Clamp Material |
10 SOL - 1/0 STR |
10 SOL - 1/0 STR |
Insulation Material |
Silicon Bronze |
Silicon Bronze |
|
Overall Length |
1 in |
0.625 in |
Size |
3/4" |
- |
|
Description |
3/8"-3/4" 1/0 GROUND CLAMP |
5/8" GROUND ROD CLAMP |
extra long description |
NSI GRC-3834 Ground rod Connector 3 |
NSI GRC-58 Ground Rod Connector HD |
Features |
Multi-Size Ground Rod Clamp, 3/8-3/4" Ground Rod, 3/8-5/8" Rebar, UL. |
5/8" Ground Rod Clamp, cULus. |
Long Description |
Ground Rod Clamp, 1 in Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 AWG Conductor Size, 0.13 lb |
Ground Rod Clamp, 0.625 in Overall Length, Silicon Bronze (Body;Screw) Material, 5/8 in Rod Size, #2 AWG Conductor Size, 0.09 lb |
Product Type |
Ground Rod Connector 3/8-3/4" |
Ground Rod Connector HD 5/8" |
Short Description |
Ground Rod Connector, 3/8 to 3/4 in |
Ground Rod Connector HD, 5/8 in |
Special Features |
3/8;1/2;5/8;3/4 Ground Rod Clamp - 3/8;1/2;5/8 Rebar Size - Stainless Steel Hardware In |
5/8 Ground Rod Clamp - Stainless Steel Hardware In |
|
accessory type |
Ground Rod Clamp |
Ground Rod Clamp |
for use with |
Grounding Wire |
Grounding Wire |
package quantity |
25 CT |
25 CT |
Rod Size |
- |
5/8 in |
Standards Met |
UL MA;UL 467 |
UL MA;cULus |
Warranty |
1 YEAR |
1 YEAR |
|
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
GRC-3834 |
GRC-58 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Ground Rod Clamps Range Taking |
Ground Rod Clamps Standard Duty |
|
|
Application |
Grounding Wire |
Grounding Wire |
standard |
UL467 |
cULus |