Nacogdoches |
324 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Grounding |
Catalog Number |
GRC3834 |
G5 |
Manufacturer Number |
GRC-3834 |
G5 |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
46182103 - Grounding hardware
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00662381005571 |
00783786800674 |
Weight per package |
0.13 (lbs/each) |
0.103 (lbs/each) |
Description |
GRC3834 3/8"-3/4" 1/0 Ground Clamp
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 Awg Conductor Size, 0.13 LB
|
G5 1/2" X 5/8" Ground Rod Clamp
Ground Rod Clamp, 2-1/8 In Overall Length, Copper (Conductor) Material, 29/32 In Overall Width, 5/8 In Rod Size, 0.1025 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.78 (Each) |
$4.01 (Each) |
Carton/Reel |
$94.38 (25 Each) |
$4.01 (1 Each) |
Standard Packaging/Reel |
$94.38 (25 Each) |
$200.64 (50 Each) |
|
Conductor Size |
#10 to #1/0 AWG |
- |
Material |
Silicon Bronze (Body) |
Copper (Conductor) |
|
Clamp Material |
10 SOL - 1/0 STR |
- |
Insulation Material |
Silicon Bronze |
- |
|
Overall Length |
1 in |
2-1/8 in |
Size |
3/4" |
- |
|
Description |
3/8"-3/4" 1/0 GROUND CLAMP |
1/2" X 5/8" GROUND ROD CLAMP |
extra long description |
NSI GRC-3834 Ground rod Connector 3 |
ABB G5 5/8 INCH GROUND ROD CLAMP |
Features |
Multi-Size Ground Rod Clamp, 3/8-3/4" Ground Rod, 3/8-5/8" Rebar, UL. |
Ground Rod Clamps Type G - Budget-Line, Rod Size 1/2 and 5/8, Wire Range 10 Sol. - 2 Str. |
Long Description |
Ground Rod Clamp, 1 in Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 AWG Conductor Size, 0.13 lb |
Ground Rod Clamp, 2-1/8 in Overall Length, Copper (Conductor) Material, 29/32 in Overall Width, 5/8 in Rod Size, 0.1025 lb |
Product Type |
Ground Rod Connector 3/8-3/4" |
Ground Rod Clamp |
Short Description |
Ground Rod Connector, 3/8 to 3/4 in |
Ground Rod Clamp 2-1/8 in |
Special Features |
3/8;1/2;5/8;3/4 Ground Rod Clamp - 3/8;1/2;5/8 Rebar Size - Stainless Steel Hardware In |
Cast Of High-Strength Corrosion-Resistant Copper Alloy. UL Listed For Direct Burial. |
|
accessory type |
Ground Rod Clamp |
Ground Rod Clamp |
for use with |
Grounding Wire |
- |
Overall Width |
- |
29/32 in |
package quantity |
25 CT |
1 CT;50 Pk |
Rod Size |
- |
5/8 in;15.8 mm |
Standards Met |
UL MA;UL 467 |
UL E3060 |
Warranty |
1 YEAR |
- |
|
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
GRC-3834 |
G5 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Ground Rod Clamps Range Taking |
- |
|
|
Application |
Grounding Wire |
- |
standard |
UL467 |