Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
GMA5R |
GMA5R |
Manufacturer Number |
GMA-5-R |
GMA-5-R |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121623 - Electronic fuse
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
00051712647984 |
00051712647984 |
Weight per package |
0.002 (lbs/each) |
0.002 (lbs/each) |
Description |
GMA5R 5A 125V Glass Fast Acting Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 5 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
|
GMA5R 5A 125V Fa 5X20MM Glass Fuse
00051712647984|0051712|051712647984|05171264798|64798|Gma 5 R|GMA5R|Gma-5-R|Gma 5A Buss Fuse|Bussman Gma 5 R|Bussman GMA5R|Bussman Gma-5-R|Bussmann Division Gma 5 R|Bussmann Division GMA5R|Bussmann Division Gma-5-R|Bussmann Gma 5 R|Bussmann GMA5R|Bussmann Gma-5-R|Cooper Bussmann Gma 5 R|Cooper Bussmann GMA5R|Cooper Bussmann Gma-5-R|Cooper Bussmann North America Elect Gma 5 R|Cooper Bussmann North America Elect GMA5R|Cooper Bussmann North America Elect Gma-5-R|Eaton Busmann Gma 5 R|Eaton Busmann GMA5R|Eaton
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.14 (Each) |
$2.93 (Each) |
Carton/Reel |
$2.14 (1 Each) |
$14.65 (5 Each) |
Standard Packaging/Reel |
$10.70 (5 Each) |
$14.65 (5 Each) |
|
amperage rating |
- |
Electronic Circuits |
Characteristics |
FAST ACTING |
- |
connection |
- |
Non-Indicating |
Current Rating |
5 A |
- |
interrupt rating |
10000 A @ 125 V ac |
- |
Interrupting Rating |
10000 Amp at 125 Volt AC |
- |
Material |
Glass (Body);Brass( End Cap) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
125 V ac |
125 |
|
Backing Material |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Color |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Style |
- |
Retail |
|
Diameter |
5.2 mm |
- |
Length |
20 Millimeter |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Overall Length |
20 mm |
- |
Size |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
|
Additional Information |
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit |
- |
Commodity Description |
SMALL DIMENSION FUSES |
- |
Description |
5A 125V GLASS FAST ACTING FUSE |
5A 125V FA 5X20MM GLASS FUSE |
extra long description |
GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 5 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL |
EFSE GMA-5-R GMA 5A BUSS FUSE |
Long Description |
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 5 A, 125 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length |
00051712647984|0051712|051712647984|05171264798|64798|GMA 5 R|GMA5R|GMA-5-R|GMA 5A BUSS FUSE|BUSSMAN GMA 5 R|BUSSMAN GMA5R|BUSSMAN GMA-5-R|BUSSMANN DIVISION GMA 5 R|BUSSMANN DIVISION GMA5R|BUSSMANN DIVISION GMA-5-R|BUSSMANN GMA 5 R|BUSSMANN GMA5R|BUSSMANN GMA-5-R|Cooper Bussmann GMA 5 R|Cooper Bussmann GMA5R|Cooper Bussmann GMA-5-R|Cooper Bussmann North America Elect GMA 5 R|Cooper Bussmann North America Elect GMA5R|Cooper Bussmann North America Elect GMA-5-R|Eaton Busmann GMA 5 R|Eaton Busmann GMA5R|Eaton |
Product Type |
Fuse |
Gma 5A Buss Fuse |
Short Description |
5 A, 125 VAC, Fast Acting Fuse |
- |
Special Features |
- |
Low Breaking Capacity, Interrupt Rating 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint |
|
Connection Type |
Ferrule End x Ferrule End |
- |
coverage |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
element |
- |
Non-Indicating |
Fuse Speed |
Fast Acting |
- |
package quantity |
1 CT;5 PK |
- |
Response Time |
60 min @ 135%;2 min @ 200 % |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Standards Met |
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval |
- |
type of indicators |
- |
Non-Indicating |
|
Brand |
Edison Fuses |
Electronic Circuits |
Manufacturers Part Number |
GMA-5-R |
GMA-5-R |
Model |
GMA |
- |
sub brand |
- |
Retail |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
GLASS TUBE |
Electronic, Fast Acting |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Electronic Circuits |
Electronic Circuits |
Approval |
UL 248-14, CSA, CE, PSE |
- |
Enclosure |
- |
Electronic Circuits |
standard |
- |
UL 248-14, CSA, CE |