Item Comparison: GMA3R, GMA3A

Item

GMA3R - 3A 250V Glass Fast Acting Fuse - Edison Fuses

GMA3R
3A 250V Glass Fast Acting Fuse

$2.14 Each

$10.70 (5 Each)

QTY:
Each
Add
GMA3A - 3A 250V Fa 5X20MM Glass Fuse - Eaton

GMA3A
3A 250V Fa 5X20MM Glass Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 200 0
All Stores 1,013 0
Vendor Edison Fuses Eaton
Catalog Number GMA3R GMA3A
Manufacturer Number GMA3R GMA-3A
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Fuses & Fuse Accessories Glass Fuses (and Ceramic)
UNSPSC - 39121607 - Glass body fuses
UPC/EAN/GTIN 051712647946 00051712716680
Weight per package 0.005 (lbs/each) 0.004 (lbs/each)
Description GMA3R 3A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 38.10 MM Diameter, 63 Ma to 15 A Fuse Rating, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa 248-14 Certified;Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval, 1A-15A;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
GMA3A 3A 250V Fa 5X20MM Glass Fuse
00517127166800|0005171|00517127166800|51712716680|16680|GMA3A|Buss Bussman GMA3A|Buss GMA3A|Bussmann GMA3A|Bussmann Nonstocks GMA3A|Bussn GMA3A|Cooper - Bussmann GMA3A|Cooper - Cooper Lighting GMA3A|Cooper B-Line GMA3A|Cooper Bussmann LLC GMA3A|Cooper Crouse GMA3A|Cooper Crouse Hinds Inc GMA3A|Cooper Crouse-Hinds GMA3A|Cooper GMA3A|Cooper Lighting GMA3A|Cooper Lighting Inc. GMA3A|Cooper Lighting Solutions - Canada GMA3A|Cooper Lighting Solutions GMA3A|Cooper LTG GMA3A|Cooper Power Systems GMA3A|Cooper Wiri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.14 (Each) $0.00 (Each)
Carton/Reel $2.14 (1 Each) $0.00 (5 Each)
Standard Packaging/Reel $10.70 (5 Each) $0.00 (5 Each)
amperage rating - Electronic Circuits
connection - Non-Indicating
Current Rating 3 A -
interrupt rating 100 A @ 250 V ac;10000 A @ 125 V ac -
Material Glass (Tube);Brass (End Cap) -
Voltage Rating 250 V ac 250
Backing Material - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style - Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
Diameter 38.10 mm -
Length - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Overall Length 21.10 mm -
Size - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Description 3A 250V GLASS FAST ACTING FUSE 3A 250V FA 5X20MM GLASS FUSE
Long Description Fuse, No Blown Fuse Indicator, 3 A Current Rating, 38.10 mm Diameter, 63 mA to 15 A Fuse Rating, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA 248-14 Certified;CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval, 1A-15A;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating 00517127166800|0005171|00517127166800|51712716680|16680|GMA3A|BUSS BUSSMAN GMA3A|BUSS GMA3A|BUSSMANN GMA3A|Bussmann Nonstocks GMA3A|BUSSN GMA3A|COOPER - BUSSMANN GMA3A|COOPER - COOPER LIGHTING GMA3A|COOPER B-LINE GMA3A|COOPER BUSSMANN LLC GMA3A|COOPER CROUSE GMA3A|COOPER CROUSE HINDS INC GMA3A|COOPER CROUSE-HINDS GMA3A|COOPER GMA3A|COOPER LIGHTING GMA3A|COOPER LIGHTING INC. GMA3A|Cooper Lighting Solutions - Canada GMA3A|Cooper Lighting Solutions GMA3A|COOPER LTG GMA3A|Cooper Power Systems GMA3A|COOPER WIRI
Product Type Fuse Gma 3A Buss Fuse
Short Description Fuse, Fast Acting, 3 A, 21.10 in (L) -
Special Features - Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
coverage - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element - Non-Indicating
Fuse Rating 63 mA to 15 A -
Fuse Type Fast Acting -
package quantity 1 CT;5 PK -
Response Time - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Standards Met UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval, 1A-15A;CSA 248-14 Certified -
type of indicators - Non-Indicating
Brand Edison Fuses EDISON
Manufacturers Part Number GMA3R GMA-3A
sub brand - Electronic Circuits
Category Description Fuses & Fuse Accessories GLASS FUSES (and ceramic)
Type - Electronic, Fast Acting
Manufacturer Status - Inactive
Application - Non-Indicating
Enclosure - Electronic Circuits
standard - UL 248-14, CSA, CE
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat