Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
GMA3R |
235003P |
Manufacturer Number |
GMA3R |
235003P |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Fuses & Fuse Accessories
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
051712647946 |
00079458908466 |
Weight per package |
0.005 (lbs/each) |
0.05 (lbs/each) |
Description |
GMA3R 3A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 38.10 MM Diameter, 63 Ma to 15 A Fuse Rating, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa 248-14 Certified;Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval, 1A-15A;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
|
235003P 250V Submin Fuse
Fast-Acting 5X20MM Glass Fuse 3PA. 5X20MM Medium-Acting Glass Body Fuse Designed to Ul Specification. Features: Designed to Ul/Csa/Ance 248 Standard. Available In Cartridge and Axial Lead Format Rohs Compliant and Lead-Free.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.14 (Each) |
$1.83 (Each) |
Carton/Reel |
$2.14 (1 Each) |
$1.83 (1 Each) |
Standard Packaging/Reel |
$10.70 (5 Each) |
$9.15 (5 Each) |
|
amperage rating |
- |
2.25 |
Current Rating |
3 A |
- |
interrupt rating |
100 A @ 250 V ac;10000 A @ 125 V ac |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
- |
|
Diameter |
38.10 mm |
- |
Overall Length |
21.10 mm |
- |
|
Description |
3A 250V GLASS FAST ACTING FUSE |
250V SUBMIN FUSE |
extra long description |
- |
L-FSE 235003P FAST-ACTING 5X20MM GL |
Long Description |
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 38.10 mm Diameter, 63 mA to 15 A Fuse Rating, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA 248-14 Certified;CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval, 1A-15A;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating |
FAST-ACTING 5X20MM GLASS FUSE 3PA. 5x20mm medium-acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard. Available in cartridge and axial lead format RoHS compliant and lead-free. |
Product Type |
Fuse |
Fast-Acting 5X20MM Glass Fuse 3pa |
Short Description |
Fuse, Fast Acting, 3 A, 21.10 in (L) |
- |
Special Features |
- |
Time-Delay |
|
Fuse Rating |
63 mA to 15 A |
- |
Fuse Type |
Fast Acting |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval, 1A-15A;CSA 248-14 Certified |
- |
|
Brand |
Edison Fuses |
Littelfuse |
Manufacturers Part Number |
GMA3R |
235003P |
sub brand |
- |
POWR-GARD FLSR Series |
|
Category Description |
Fuses & Fuse Accessories |
GLASS FUSES (and ceramic) |
Type |
- |
CLASS RK5 |
|
Application |
- |
General Purpose |
standard |
- |
Standard 248-12 UL Listed/CSA |