Item Comparison: GMA2R, GMA2A

Item

GMA2R - 2A 250V Glass Fast Acting Fuse - Edison Fuses

GMA2R
2A 250V Glass Fast Acting Fuse

$2.14 Each

$10.70 (5 Each)

QTY:
Each
Add
GMA2A - 2A 250V Fa Glass Fuse - Edison Fuses

GMA2A
2A 250V Fa Glass Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 25 0
All Stores 1,546 0
Vendor Edison Fuses Edison Fuses
Catalog Number GMA2R GMA2A
Manufacturer Number GMA2R GMA-2A
Category Enhanced Commodity Codes - Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - -
UPC/EAN/GTIN 051712647892 051712716673
Weight per package 0.002 (lbs/each) 0.004 (lbs/each)
Description GMA2R 2A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 MM Diameter, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval;Rohs Compliant;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
GMA2A 2A 250V Fa Glass Fuse
Ul Fast Acting 5MM Glass Fuse 2a
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.14 (Each) $0.00 (Each)
Carton/Reel $2.14 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $10.70 (5 Each) $0.00 (5 Each)
Characteristics - FAST ACTING
Current Rating 2 A 2 Amp
interrupt rating 100 A @ 250 V ac;10000 A @ 125 V ac -
Interrupting Rating - 100 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Material Glass (Tube);Brass (End Cap) -
Terminal Type - Ferrule
Voltage Rating 250 V ac 250 Volt AC
Diameter 5.2 mm 5 Millimeter
Length - 20 Millimeter
Overall Length 21.10 mm -
Additional Information - Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description - SMALL DIMENSION FUSES
Description 2A 250V GLASS FAST ACTING FUSE 2A 250V FA GLASS FUSE
Long Description Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 mm Diameter, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval;RoHS Compliant;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating UL FAST ACTING 5MM GLASS FUSE 2A
Product Type Fuse Electronic Fuse
Short Description Fuse, Fast Acting, 2 A, 21.10 in (L) -
Fuse Type Fast Acting -
package quantity 1 CT;5 PK -
Standards Met UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval;RoHS Compliant -
Brand Edison Fuses
Manufacturers Part Number GMA2R GMA-2A
Model - GMA
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - GLASS TUBE
Manufacturer Status - Non-Stock
Status - Inactive
Approval - UL 248-14, CSA, CE, PSE
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat