Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
GMA2R |
235002 |
Manufacturer Number |
GMA2R |
235002P |
Category |
Enhanced Commodity Codes -
Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Midget Fuses
|
UNSPSC |
-
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
051712647892 |
00079458908381 |
Weight per package |
0.002 (lbs/each) |
0.04 (lbs/each) |
Description |
GMA2R 2A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 MM Diameter, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval;Rohs Compliant;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
|
235002 2A 250V Fa Glass Fuse
Fast-Acting 5X20MM Glass Fuse 2PA. 5X20MM Medium-Acting Glass Body Fuse Designed to Ul Specification. Features: Designed to Ul/Csa/Ance 248 Standard. Available In Cartridge and Axial Lead Format Rohs Compliant and Lead-Free.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.14 (Each) |
$0.00 (Each) |
Carton/Reel |
$2.14 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$10.70 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
- |
150 |
Current Rating |
2 A |
- |
interrupt rating |
100 A @ 250 V ac;10000 A @ 125 V ac |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
- |
|
Diameter |
5.2 mm |
- |
Overall Length |
21.10 mm |
- |
|
Description |
2A 250V GLASS FAST ACTING FUSE |
2A 250V FA GLASS FUSE |
extra long description |
- |
L-FSE 235002P FAST-ACTING 5X20MM GL |
Long Description |
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 mm Diameter, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval;RoHS Compliant;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating |
FAST-ACTING 5X20MM GLASS FUSE 2PA. 5x20mm medium-acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard. Available in cartridge and axial lead format RoHS compliant and lead-free. |
Product Type |
Fuse |
Fast-Acting 5X20MM Glass Fuse 2pa |
Short Description |
Fuse, Fast Acting, 2 A, 21.10 in (L) |
- |
Special Features |
- |
Time-Delay |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval;RoHS Compliant |
- |
|
Brand |
Edison Fuses |
Littelfuse |
Manufacturers Part Number |
GMA2R |
235002P |
|
Category Description |
GLASS FUSES (and ceramic) |
MIDGET FUSES |
Type |
- |
CLASS RK5 |
|
Application |
- |
General Purpose |
standard |
- |
Standard 248-12 UL Listed/CSA |
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
Call nearest store for Item Price
|