Item Comparison: GMA250R, GMA250MA

Item

GMA250R - 250MA 250V Fa 5X20MM Glass Fuse - Eaton

GMA250R
250MA 250V Fa 5X20MM Glass Fuse

$3.37 Each

$16.85 (5 Each)

QTY:
Each
Add
GMA250MA - 250MA 250V Fa 5X20MM Glass Fuse - Eaton

GMA250MA
250MA 250V Fa 5X20MM Glass Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 15 0
All Stores 573 0
Vendor Eaton Eaton
Catalog Number GMA250R GMA250MA
Manufacturer Number GMA-250-R GMA-250MA
Category Fuses - Small Dimension Fuses Enhanced Commodity Codes - Tools & Testers
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121607 - Glass body fuses 39121607 - Glass body fuses
UPC/EAN/GTIN 00051712647915 00051712716611
Weight per package 0.002 (lbs/each) 0.004 (lbs/each)
Description GMA250R 250MA 250V Fa 5X20MM Glass Fuse
00051712647915|0051712|051712647915|05171264791|64791|Gma 250 R|GMA250R|Gma-250-R|Gma 250MA Buss Fuse|Bussman Gma 250 R|Bussman GMA250R|Bussman Gma-250-R|Bussmann Division Gma 250 R|Bussmann Division GMA250R|Bussmann Division Gma-250-R|Bussmann Gma 250 R|Bussmann GMA250R|Bussmann Gma-250-R|Cooper Bussmann Gma 250 R|Cooper Bussmann GMA250R|Cooper Bussmann Gma-250-R|Cooper Bussmann North America Elect Gma 250 R|Cooper Bussmann North America Elect GMA250R|Cooper Bussmann North America Elect Gma-250-R|Eaton Bu
GMA250MA 250MA 250V Fa 5X20MM Glass Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.37 (Each) $0.00 (Each)
Carton/Reel $16.85 (5 Each) $0.00 (5 Each)
Standard Packaging/Reel $16.85 (5 Each) $0.00 (5 Each)
amperage rating Electronic Circuits Electronic Circuits
connection Non-Indicating Non-Indicating
Voltage Rating 250 250
Backing Material Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style 2.5 at (120V) 2.5 at (120V)
Length Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Description 250MA 250V FA 5X20MM GLASS FUSE 250MA 250V FA 5X20MM GLASS FUSE
extra long description EFSE GMA-250-R GMA 250mA BUSS FUSE -
Long Description 00051712647915|0051712|051712647915|05171264791|64791|GMA 250 R|GMA250R|GMA-250-R|GMA 250mA BUSS FUSE|BUSSMAN GMA 250 R|BUSSMAN GMA250R|BUSSMAN GMA-250-R|BUSSMANN DIVISION GMA 250 R|BUSSMANN DIVISION GMA250R|BUSSMANN DIVISION GMA-250-R|BUSSMANN GMA 250 R|BUSSMANN GMA250R|BUSSMANN GMA-250-R|Cooper Bussmann GMA 250 R|Cooper Bussmann GMA250R|Cooper Bussmann GMA-250-R|Cooper Bussmann North America Elect GMA 250 R|Cooper Bussmann North America Elect GMA250R|Cooper Bussmann North America Elect GMA-250-R|Eaton Bu -
Product Type Gma 250MA Buss Fuse Gma 250MA Buss Fuse
Special Features Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Silver Plated Brass End Cap
coverage Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element Non-Indicating Non-Indicating
Response Time Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
type of indicators Non-Indicating Non-Indicating
Brand Electronic Circuits EDISON
Manufacturers Part Number GMA-250-R GMA-250MA
sub brand Electronic Circuits Electronic Circuits
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Electronic, Fast Acting Electronic, Fast Acting
Manufacturer Status Inactive Inactive
Application Electronic Circuits Non-Indicating
Enclosure Electronic Circuits Electronic Circuits
standard UL 248-14, CSA, CE UL 248-14, CSA, CE
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat