Nacogdoches |
85 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
GMA1R |
GMA1A |
Manufacturer Number |
GMA1R |
GMA-1A |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
051712647830 |
00051712716642 |
Weight per package |
0.002 (lbs/each) |
0.004 (lbs/each) |
Description |
GMA1R 1A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 1 A Current Rating, 5.2 MM Diameter, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval;Rohs Compliant;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
|
GMA1A 1A 250V Fa 5X20MM Glass Fuse
00517127166427|0005171|00517127166427|51712716642|16642|GMA1A|Buss Bussman GMA1A|Buss GMA1A|Bussmann GMA1A|Bussmann Nonstocks GMA1A|Bussn GMA1A|Cooper - Bussmann GMA1A|Cooper - Cooper Lighting GMA1A|Cooper B-Line GMA1A|Cooper Bussmann LLC GMA1A|Cooper Crouse GMA1A|Cooper Crouse Hinds Inc GMA1A|Cooper Crouse-Hinds GMA1A|Cooper GMA1A|Cooper Lighting GMA1A|Cooper Lighting Inc. GMA1A|Cooper Lighting Solutions - Canada GMA1A|Cooper Lighting Solutions GMA1A|Cooper LTG GMA1A|Cooper Power Systems GMA1A|Cooper Wiri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.14 (Each) |
$1.94 (Each) |
Carton/Reel |
$2.14 (1 Each) |
$9.70 (5 Each) |
Standard Packaging/Reel |
$10.70 (5 Each) |
$9.70 (5 Each) |
|
amperage rating |
- |
Electronic Circuits |
connection |
- |
Non-Indicating |
Current Rating |
1 A |
- |
interrupt rating |
100 A @ 250 V ac;10000 A @ 125 V ac |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
250 |
|
Backing Material |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Color |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Style |
- |
Not Applicable |
|
Diameter |
5.2 mm |
- |
Length |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Overall Length |
21.10 mm |
- |
Size |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
|
Description |
1A 250V GLASS FAST ACTING FUSE |
1A 250V FA 5X20MM GLASS FUSE |
extra long description |
- |
EFSE GMA-1A GMA 1A BUSS FUSE |
Long Description |
Fuse, No Blown Fuse Indicator, 1 A Current Rating, 5.2 mm Diameter, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval;RoHS Compliant;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating |
00517127166427|0005171|00517127166427|51712716642|16642|GMA1A|BUSS BUSSMAN GMA1A|BUSS GMA1A|Bussmann GMA1A|Bussmann Nonstocks GMA1A|BUSSN GMA1A|COOPER - BUSSMANN GMA1A|COOPER - COOPER LIGHTING GMA1A|COOPER B-LINE GMA1A|COOPER BUSSMANN LLC GMA1A|COOPER CROUSE GMA1A|COOPER CROUSE HINDS INC GMA1A|COOPER CROUSE-HINDS GMA1A|COOPER GMA1A|COOPER LIGHTING GMA1A|COOPER LIGHTING INC. GMA1A|Cooper Lighting Solutions - Canada GMA1A|Cooper Lighting Solutions GMA1A|COOPER LTG GMA1A|Cooper Power Systems GMA1A|COOPER WIRI |
Product Type |
Fuse |
Gma 1A Buss Fuse |
Short Description |
Fuse, Fast Acting, 1 A, 21.10 in (L) |
- |
Special Features |
- |
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap |
|
coverage |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
element |
- |
Non-Indicating |
Fuse Type |
Fast Acting |
- |
package quantity |
1 CT;5 PK |
- |
Response Time |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Standards Met |
UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval;RoHS Compliant |
- |
type of indicators |
- |
Non-Indicating |
|
Brand |
Edison Fuses |
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Manufacturers Part Number |
GMA1R |
GMA-1A |
sub brand |
- |
Not Applicable |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Electronic, Fast Acting |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
- |
Non-Indicating |
Enclosure |
- |
Electronic Circuits |
standard |
- |
UL 248-14, CSA, CE |