Item Comparison: GLL8, 457

Item

GLL8 - 3" Mall Ins Ground Bushing - Eaton

GLL8
3" Mall Ins Ground Bushing

$41.3223 Each

$206.61 (5 Each)

QTY:
Each
Add
457 - 3" D/C Ins Conduit Bushing - Arlington

457
3" D/C Ins Conduit Bushing

$28.401 Each

$568.02 (20 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 1,160 14
Vendor Eaton Arlington
Catalog Number GLL8 457
Manufacturer Number GLL 8 457
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121312 - Electrical bushing 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00784564123084 00018997004574
Weight per package 0.72 (lbs/each) 0.62 (lbs/each)
Description GLL8 3" Mall Ins Ground Bushing
Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100
457 3" D/C Ins Conduit Bushing
3" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.32 (Each) $28.40 (Each)
Carton/Reel $41.32 (1 Each) $142.00 (5 Each)
Standard Packaging/Reel $206.61 (5 Each) $568.02 (20 Each)
connection Threaded -
Material Malleable Iron Body, Plastic Throat Liner -
Conductor Material - Zinc
Diameter 4 in -
Height 1 in -
Length - 4.81
Size 3 in L(4.810) x W(4.022) x H(1.790)
Description 3" MALL INS GROUND BUSHING 3" D/C INS CONDUIT BUSHING
extra long description MIDWEST GLL 8 3 GRND BUSH 105C INSU ARL 457 3" GR.BUSHG-LAY-IN LUG
Features Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. -
Long Description Grounding Bushing, 3 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 4 in Diameter, 70 lb/100 3" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2/0 gauge.
Product Type Grounding Bushing 3" GR.Bushg-Lay-In Lug
Short Description Grounding Bushing, 3 in -
Special Features Corrosion Resistant Dual rated CU-AL C-clamp grounding lug
Cable Size #8 to 1/0 AWG -
dimensions 4.0000 IN X 4.0000 IN X 1.0000 IN -
for use with Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through -
Insulated/Non-Insulated Insulated -
package quantity 5 PK -
Standards Met UL File No: E-6225;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Arlington Industries
Manufacturers Part Number GLL 8 -
Model GLL -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type Grounding bushing Threaded Bushing
Trade Size 3 in -
Weight 70 lb/100 -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL, CSA UL and CSA
Temperature Rating 105 DEG C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat