Nacogdoches |
0 |
33 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
387DC |
GLL7 |
Manufacturer Number |
387-DC |
GLL 7 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747093875 |
00784564123077 |
Weight per package |
9 (lbs/each) |
0.61 (lbs/each) |
Description |
387DC 2-1/2" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 2-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 3-3/16 In Diameter, 9.0 LB
|
GLL7 2-1/2" Mall Ins Ground Bushing
Grounding Bushing, 2-1/2 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 3.313 In Diameter, 53 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.23 (Each) |
$31.53 (Each) |
Carton/Reel |
$530.78 (25 Each) |
$31.53 (1 Each) |
Standard Packaging/Reel |
$530.78 (25 Each) |
$315.30 (10 Each) |
|
connection |
- |
Threaded |
Material |
Zinc Die Cast |
Malleable Iron Body, Plastic Throat Liner |
Shape |
Round |
- |
|
Color |
Grey with Black Insulator |
- |
Finish |
Ball burnish |
- |
|
Diameter |
3-3/16 in |
3.313 in |
Height |
- |
1 in |
Size |
2-1/2 |
2-1/2 in |
Width |
13/16 in |
- |
|
Description |
2-1/2" DIECAST INSULATED GROUNDING BUSHING |
2-1/2" MALL INS GROUND BUSHING |
extra long description |
BPT 387-DC 2-1/2 GRD.BUSH.INS.14-1/ |
MIDWEST GLL 7 2 1/2 GRND BUSH 105C |
Features |
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C. |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
Long Description |
Insulated Grounding Bushing, 2-1/2 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 13/16 in Width, 3-3/16 in Diameter, 9.0 lb |
Grounding Bushing, 2-1/2 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 3.313 in Diameter, 53 lb/100 |
Product Type |
Insulated Grounding Bushing |
Grounding Bushing |
Short Description |
Insulated Grounding Bushing, 2-1/2 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate |
Grounding Bushing, 2-1/2 in |
Special Features |
Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation |
Corrosion Resistant |
|
Cable Size |
#14 to 1/0 AWG |
#8 to 1/0 AWG |
Color/Finish |
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated |
- |
dimensions |
- |
3.3100 IN X 3.3100 IN X 1.0000 IN |
for use with |
Terminate Service Conduit to Cabinet |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
Insulated/Non-Insulated |
Insulated |
Insulated |
media |
Yes |
- |
package quantity |
25 PK;1 CT |
10 PK |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
UL File No: E-6225;cUL Listed |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
387-DC |
GLL 7 |
Model |
- |
GLL |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Grounding bushing |
|
|
|
Application |
Used With Locknut to Terminate Service Conduit to Cabinet |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL, CSA |
Temperature Rating |
150?°C |
105 DEG C |