Item Comparison: GLL3, 383

Item

GLL3 - 1" Mall Ins Ground Bushing - Eaton

GLL3
1" Mall Ins Ground Bushing

$8.7178 Each

$435.89 (50 Each)

QTY:
Each
Add
383 - 1" Malleable Insulated Grounding Bushing - Bridgeport

383
1" Malleable Insulated Grounding Bushing

$0.00 Each

$0.00 (250 Each)

Call nearest store for Item Price
Nacogdoches 56 0
All Stores 3,286 0
Vendor Eaton Bridgeport
Catalog Number GLL3 383
Manufacturer Number GLL 3 383
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00784564123039 00781747003836
Weight per package 0.16 (lbs/each) 0.11 (lbs/each)
Description GLL3 1" Mall Ins Ground Bushing
Grounding Bushing, 1 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.75 In Height, 1.625 In Diameter, 12 LB/100
383 1" Malleable Insulated Grounding Bushing
Bushing, Insulated, Grounding, Malleable Iron, Size 1 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.72 (Each) $0.00 (Each)
Carton/Reel $8.72 (1 Each) $0.00 (25 Each)
Standard Packaging/Reel $435.89 (50 Each) $0.00 (250 Each)
connection Threaded -
Material Malleable Iron Body, Plastic Throat Liner Malleable Iron
Color - Grey with Black Insulator
Finish - Zinc Electroplated
Diameter 1.625 in -
Height 0.75 in -
Size 1 in 1
Description 1" MALL INS GROUND BUSHING 1" MALLEABLE INSULATED GROUNDING BUSHING
extra long description MIDWEST GLL 3 1 GRND BUSH 105C INSU BPT 383 1 GRND. BUSH. INS. 14-4 MAL
Features Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. -
Long Description Grounding Bushing, 1 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.75 in Height, 1.625 in Diameter, 12 lb/100 Bushing, Insulated, Grounding, Malleable Iron, Size 1 Inch
Product Type Grounding Bushing 1 GRND. Bush. Ins. 14-4 Mall
Short Description Grounding Bushing, 1 in -
Special Features Corrosion Resistant Grounding Lug Wire Capacity #14 - #4
Cable Size #14 to 4 AWG -
dimensions 1.6300 IN X 1.6300 IN X 0.7500 IN -
for use with Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through -
Insulated/Non-Insulated Insulated -
media - Yes
package quantity 50 PK -
Standards Met UL File No: E-6225;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number GLL 3 -
Model GLL -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Grounding bushing BUSHING
Trade Size 1 in 1
Weight 12 lb/100 -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar.
standard UL, CSA cULus
Temperature Rating 105 DEG C 150?°C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat