Item Comparison: GLL2, GLL2

Item

GLL2 - 3/4" Mall Ins Ground Bushing - Eaton

GLL2
3/4" Mall Ins Ground Bushing

$6.0038 Each

$300.19 (50 Each)

QTY:
Each
Add
GLL2 - 3/4" Grounding Bushing - Plastibond

GLL2
3/4" Grounding Bushing

$73.98 Each

$73.98 (1 Each)

QTY:
Each
Add
Nacogdoches 65 0
All Stores 3,754 68
Vendor Eaton Plastibond
Catalog Number GLL2 GLL2
Manufacturer Number GLL 2 PBGLL2
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Aluminum
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs All Plastibond Fittings
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00784564123022 00784011209729
Weight per package 0.11 (lbs/each) 0.1 (lbs/each)
Description GLL2 3/4" Mall Ins Ground Bushing
Grounding Bushing, 3/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.25 In Diameter, 9 LB/100
GLL2 3/4" Grounding Bushing
3/4 Grounding Bushing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.00 (Each) $73.98 (Each)
Carton/Reel $6.00 (1 Each) $73.98 (1 Each)
Standard Packaging/Reel $300.19 (50 Each) $73.98 (1 Each)
connection Threaded -
Material Malleable Iron Body, Plastic Throat Liner 0.002 Inch Red Urethane Ferrous Metal Interior, 0.04 Inch Gray PVC Coated Ferrous Metal Exterior
Conductor Material - Copper/Aluminum
Diameter 1.25 in -
Height 0.688 in -
Size 3/4 in -
Commodity Description - Rigid Conduit Fittings - Aluminum
Description 3/4" MALL INS GROUND BUSHING 3/4" GROUNDING BUSHING
extra long description MIDWEST GLL 2 3/4 GRND BUSH 105C IN 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL (BODY), ZINC PLATED STEEL (SCREW) MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 10 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; INSULATED THROAT TYPE; ALUMINUM LUG TYPE; APPLICABLE STANDARD ISO 9001
Features Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. -
Long Description Grounding Bushing, 3/4 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.688 in Height, 1.25 in Diameter, 9 lb/100 3/4 GROUNDING BUSHING
Product Type Grounding Bushing Grounding Bushing
Short Description Grounding Bushing, 3/4 in -
Special Features Corrosion Resistant -
Cable Size #14 to 4 AWG -
dimensions 1.2500 IN X 1.2500 IN X 0.6900 IN -
for use with Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through -
Insulated/Non-Insulated Insulated -
Lug Type - ALUMINUM
package quantity 50 PK -
Standards Met UL File No: E-6225;cUL Listed -
Throat Type - INSULATED
Made in USA yes -
Brand Cooper Crouse-Hinds PLASTIBOND
Manufacturers Part Number GLL 2 PBGLL2
Model GLL -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs ALL PLASTIBOND FITTINGS
Type Grounding bushing THREADED
Trade Size 3/4 in 3/4 INCH
Manufacturer Status - Non-Stock
Status - Inactive
Weight 9 lb/100 -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Approval - UL (Canada and US), ETL
standard UL, CSA -
Temperature Rating 105 DEG C -
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat