Item Comparison: GLL10, 390

Item

GLL10 - 4" Mall Ins Ground Bushing - Eaton

GLL10
4" Mall Ins Ground Bushing

$62.5209 Each

$62.52 (1 Each)

QTY:
Each
Add
390 - 1" Alu FM9 Cond Body CVR - Eaton

390
1" Alu FM9 Cond Body CVR

$11.32 Each

$283.00 (25 Each)

QTY:
Each
Add
Nacogdoches 26 0
All Stores 643 155
Vendor Eaton Eaton
Catalog Number GLL10 390
Manufacturer Number GLL 10 390
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Unilets) - Alum
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Form 9 Condulets, Covers & Gaskets
UNSPSC 39121312 - Electrical bushing 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00784564123107 00782274003108
Weight per package 1.2 (lbs/each) 0.1 (lbs/each)
Description GLL10 4" Mall Ins Ground Bushing
Grounding Bushing, 4 In Trade Size, GLL Model, Insulated, #6 to 3/0 Awg Cable Size, 6.9 In Height, 1.4 In Diameter, 110 LB/100
390 1" Alu FM9 Cond Body CVR
Eaton Crouse-Hinds Series Condulet Mark 9 Cover, Sheet Aluminum, 1"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.52 (Each) $11.32 (Each)
Carton/Reel $62.52 (1 Each) $11.32 (1 Each)
Standard Packaging/Reel $62.52 (1 Each) $283.00 (25 Each)
connection Threaded -
Material Malleable Iron Body, Plastic Throat Liner Sheet aluminum
Diameter 1.4 in -
Height 6.9 in -
Size 4 in -
Description 4" MALL INS GROUND BUSHING 1" ALU FM9 COND BODY CVR
extra long description MIDWEST GLL 10 4 GRND BUSH 105C INS CRS-H 390 1 SHT AL MARK 9 CVR
Features Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Long Description Grounding Bushing, 4 in Trade Size, GLL Model, Insulated, #6 to 3/0 AWG Cable Size, 6.9 in Height, 1.4 in Diameter, 110 lb/100 Eaton Crouse-Hinds series Condulet Mark 9 cover, Sheet aluminum, 1"
Product Type Grounding Bushing 1 SHT Al Mark 9 CVR
Short Description Grounding Bushing, 4 in -
Special Features Corrosion Resistant -
Cable Size #6 to 3/0 AWG -
dimensions 7.0000 IN X 1.4000 IN X 6.9000 IN 5.5900 IN X 0.1900 IN X 1.7500 IN
for use with Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through -
Insulated/Non-Insulated Insulated -
package quantity 1 PK -
Standards Met UL File No: E-6225;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds EATON CROUSE-HINDS SERIES
Manufacturers Part Number GLL 10 -
Model GLL -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Form 9 condulets, covers & gaskets
Type Grounding bushing COVER
Trade Size 4 in -
Weight 110 lb/100 -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard UL, CSA -
Temperature Rating 105 DEG C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat