Item Comparison: GLL10, 390

Item

GLL10 - 4" Mall Ins Ground Bushing - Eaton

GLL10
4" Mall Ins Ground Bushing

$62.5209 Each

$62.52 (1 Each)

QTY:
Each
Add
390 - 4" Malleable Insulated Grounding Bushing - Bridgeport

390
4" Malleable Insulated Grounding Bushing

$0.00 Each

$0.00 (20 Each)

Call nearest store for Item Price
Nacogdoches 26 0
All Stores 643 0
Vendor Eaton Bridgeport
Catalog Number GLL10 390
Manufacturer Number GLL 10 390
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00784564123107 00781747003904
Weight per package 1.2 (lbs/each) 1 (lbs/each)
Description GLL10 4" Mall Ins Ground Bushing
Grounding Bushing, 4 In Trade Size, GLL Model, Insulated, #6 to 3/0 Awg Cable Size, 6.9 In Height, 1.4 In Diameter, 110 LB/100
390 4" Malleable Insulated Grounding Bushing
Bushing, Insulated, Grounding, Malleable Iron, Size 4 Inch, 14-1/0 Lug
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.52 (Each) $0.00 (Each)
Carton/Reel $62.52 (1 Each) $0.00 (20 Each)
Standard Packaging/Reel $62.52 (1 Each) $0.00 (20 Each)
connection Threaded -
Material Malleable Iron Body, Plastic Throat Liner Malleable Iron
Color - Grey with Black Insulator
Finish - Zinc Electroplated
Diameter 1.4 in -
Height 6.9 in -
Size 4 in 4
Description 4" MALL INS GROUND BUSHING 4" MALLEABLE INSULATED GROUNDING BUSHING
extra long description MIDWEST GLL 10 4 GRND BUSH 105C INS BPT 390 4" GRD.BUSH.INS. 14-1/0 MAL
Features Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. -
Long Description Grounding Bushing, 4 in Trade Size, GLL Model, Insulated, #6 to 3/0 AWG Cable Size, 6.9 in Height, 1.4 in Diameter, 110 lb/100 Bushing, Insulated, Grounding, Malleable Iron, Size 4 Inch, 14-1/0 Lug
Product Type Grounding Bushing 4" GRD.Bush.Ins. 14-1/0 Mall
Short Description Grounding Bushing, 4 in -
Special Features Corrosion Resistant Grounding Lug Wire Capacity #14 - #1/0
Cable Size #6 to 3/0 AWG -
dimensions 7.0000 IN X 1.4000 IN X 6.9000 IN -
for use with Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through -
Insulated/Non-Insulated Insulated -
media - Yes
package quantity 1 PK -
Standards Met UL File No: E-6225;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number GLL 10 -
Model GLL -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Grounding bushing BUSHING
Trade Size 4 in 4
Weight 110 lb/100 -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug: aluminum allog 6061-T6. Plastic metaliner prevents damage to wire insulation. 1/2" thru 4" rated 150 degree C, 5" and 6" rated 105 degree C.
standard UL, CSA cULus
Temperature Rating 105 DEG C 150?°C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat