Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GHB1020 |
GHQ1020 |
Manufacturer Number |
GHB1020 |
GHQ1020 |
Category |
Non-Interchangeable Trip -
1 Pole
|
Non-Interchangeable Trip -
1 Pole
|
Classification |
Panelboard Branch Breakers
|
Assembled Plug-In Lighting Panelboards
|
UNSPSC |
39121616 - Molded case circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786679023624 |
00782114985113 |
Weight per package |
0.65 (lbs/each) |
0.35 (lbs/each) |
Description |
GHB1020 20A GHB 1P BKR
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277 V Ac;125 V DC, G-Frame Frame, 50/60 HZ, 2.1 In Overall Height, 6.1 In Overall Length
|
GHQ1020 20A 277 Volt 14 Ka
Eaton GHQ Thermal Magnetic Circuit Breaker, Thermal-Magnetic Circuit Breaker, 20 A, 14 Kaic, Single-Pole, 277 V, Non-Interchangeable, GHP, GDB-Frame, 120/208/240 V Shunt Trip
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$92.30 (Each) |
$106.00 (Each) |
Carton/Reel |
$92.30 (1 Each) |
$106.00 (1 Each) |
Standard Packaging/Reel |
$92.30 (1 Each) |
$2,544.00 (24 Each) |
|
Current Rating |
20 A |
- |
interrupt rating |
14 kAIC |
14 kAIC |
Poles |
1 |
Single-pole |
Voltage Rating |
277 V ac;125 V dc |
277V |
|
|
Description |
20A GHB 1P BKR |
20A 277 VOLT 14 KA |
extra long description |
ETN GHB1020 20A GHB 1P BKR |
ETN GHQ1020 20 Amp 277 Volt 14 Ka |
Features |
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz. |
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options. |
Long Description |
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277 V ac;125 V dc, G-Frame Frame, 50/60 Hz, 2.1 in Overall Height, 6.1 in Overall Length |
Eaton GHQ thermal magnetic circuit breaker,Thermal-magnetic circuit breaker,20 A,14 kAIC,Single-pole,277 V,Non-Interchangeable,GHP,GDB-Frame,120/208/240 V Shunt trip |
Product Type |
Molded Case Circuit Breaker |
20 Amp 277 Volt 14 Ka |
Short Description |
1P Molded Case Circuit Breaker, 20 A, 277 VAC;125 V dc |
- |
|
circuit breaker type |
Molded Case Circuit Breaker |
- |
dimensions |
2.6300 IN X 1.0000 IN X 4.0000 IN |
2.9000 IN X 1.0000 IN X 2.9000 IN |
media |
Yes |
- |
Mounting Type |
Bolt-On |
- |
Overall Height |
2.1 in |
- |
Standards Met |
UL Listed;Federal Specifications Classification W-C375B |
- |
Trip Type |
Fixed thermal, fixed magnetic |
Non-Interchangeable |
Tripping Mechanism |
Non-Interchangeable Thermal Magnetic |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
GHB1020 |
GHQ1020 |
|
Category Description |
PANELBOARD BRANCH BREAKERS |
- |
Type |
Molded case circuit breaker |
Thermal magnetic circuit breakers |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy |
Frequency Rating |
50/60 Hz |
- |
standard |
UL Listed,Federal Specifications Classification W-C375B |
UL 489 |