Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Wiring Device-Kellems |
Catalog Number |
GFTWRST20LA |
GFRTW20LA |
Manufacturer Number |
GFTWRST20LA |
GFRTW20LA |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Commercial Gfci Devices
|
Commercial Switches
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00883778122699 |
00883778999390 |
Weight per package |
0.35 (lbs/each) |
0.26 (lbs/each) |
Description |
GFTWRST20LA 20A Comm Self Test TRWR GFR LT Almond
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
|
GFRTW20LA 20A 125VAC Comm TRWR GFR Light Almond
HWDK GFRTW20LA 20A 125VAC Comm TRWR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.41 (Each) |
$21.54 (Each) |
Carton/Reel |
$47.41 (1 Each) |
$21.54 (1 Each) |
Standard Packaging/Reel |
$474.10 (10 Each) |
$215.40 (10 Each) |
|
amperage rating |
20 |
- |
connection |
Terminal Screws |
- |
Number of Wires |
3-Wire Grounding |
- |
Phase |
1 |
- |
Poles |
2-Pole |
- |
Voltage Rating |
125 |
- |
Wattage |
2500;2500.0000 |
- |
Wire Size |
#14 to #12 |
- |
|
Size |
Standard Sized Product |
- |
|
Description |
20A COMM SELF TEST TRWR GFR LT ALMOND |
20A 125VAC COMM TRWR GFR LIGHT ALMOND |
extra long description |
HWDK GFTWRST20LA 20A COMM SELF TEST |
- |
Features |
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are pro |
- |
Long Description |
Power Protection Devices, Receptacle, Self Test, GFCI, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond |
HWDK GFRTW20LA 20A 125VAC COMM TRWR |
Product Type |
20A Comm Self Test TRWR GFR LT Almond |
20A 125VAC Comm TRWR GFR Light Almond |
Special Features |
Self Test, Tamper and Weather Resistant |
- |
|
|
Brand |
WDK |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
GFTWRST20LA |
GFRTW20LA |
series |
Heavy Duty |
- |
|
Category Description |
Commercial GFCI devices |
Commercial switches |
Type |
Tamper-Resistant, Weather Resistant |
- |
|
Application |
Commercial Grade |
- |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Screw Mount |
- |
nema rating |
5-20R |
- |
standard |
Meets All NEC® Requirements |